Item Comparison: 233DC2, 453

Item

233DC2 - 1-1/4" Diecast Emt Set/Screw Connector - Bridgeport

233DC2
1-1/4" Diecast Emt Set/Screw Connector

$2.0505 Each

$205.05 (100 Each)

QTY:
Each
Add
453 - 1-1/4" D/C Ins Conduit Bushing - Arlington

453
1-1/4" D/C Ins Conduit Bushing

$8.8596 Each

$708.77 (80 Each)

QTY:
Each
Add
Nacogdoches 113 0
All Stores 5,973 190
Vendor Bridgeport Arlington
Catalog Number 233DC2 453
Manufacturer Number 233-DC2 453
Category Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Diecast Emt Fittings Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00781747152336 00018997004536
Weight per package 0.3 (lbs/each) 0.11 (lbs/each)
Description 233DC2 1-1/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 1-1/4 In Connection Size, Non-Insulated, 2 In Length, 1.88 In Diameter, 0.3 LB/Ea
453 1-1/4" D/C Ins Conduit Bushing
1-1/4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.05 (Each) $8.86 (Each)
Carton/Reel $20.50 (10 Each) $177.19 (20 Each)
Standard Packaging/Reel $205.05 (100 Each) $708.77 (80 Each)
insulation None -
Material Die-Cast Zinc -
Conductor Material - Zinc
Finish Ball burnish -
Diameter 1.88 in -
Length 2 in 2.734
Size 1 1/4 L(2.734) x W(1.944) x H(1.496)
Description 1-1/4" DIECAST EMT SET/SCREW CONNECTOR 1-1/4" D/C INS CONDUIT BUSHING
extra long description BPT 233-DC2 1-1/4 SET SCREW CONN. Z ARL 453 1-1/4"GR.BUSH LAY-INLG
Features Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. -
Long Description EMT SS Diecast Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, 1-1/4 in Connection Size, Non-Insulated, 2 in Length, 1.88 in Diameter, 0.3 lb/EA 1-1/4" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 4 gauge.
Product Type EMT SS Diecast Connector 1-1/4"GR.Bush Lay-Inlg
Short Description EMT SS Diecast Connector, 1-1/4 in, Zinc Die Cast -
Special Features Furnished with Tri-Drive slot/Phillips/Robertson head screws Dual rated CU-AL C-clamp grounding lug
Color/Finish Ball Burnished;Mirror Smooth -
connection size 1-1/4 in -
Connector Type SET SCREW -
for use with Secure Emt to Box or Enclosure -
Insulated/Non-Insulated Non-Insulated -
media Yes -
package quantity 1 CT;20 PK -
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B -
Made in USA yes -
Brand Bridgeport Arlington Industries
Manufacturers Part Number 233-DC2 -
Category Description DIECAST EMT FITTINGS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type CONNECTOR Threaded Bushing
Trade Size 1-1/4 -
Weight 0.3 lb/EA -
Application Used to Secure EMT to Box or Enclosure -
standard UL, CSA UL and CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat