Item Comparison: 234DC2, 454

Item

234DC2 - 1-1/2" Diecast Emt Set/Screw Connector - Bridgeport

234DC2
1-1/2" Diecast Emt Set/Screw Connector

$2.9575 Each

$295.75 (100 Each)

QTY:
Each
Add
454 - 1-1/2" D/C Ins Conduit Bushing - Arlington

454
1-1/2" D/C Ins Conduit Bushing

$10.0886 Each

$807.09 (80 Each)

QTY:
Each
Add
Nacogdoches 139 0
All Stores 4,962 55
Vendor Bridgeport Arlington
Catalog Number 234DC2 454
Manufacturer Number 234-DC2 454
Category Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Diecast Emt Fittings Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00781747152343 00018997004543
Weight per package 0.388 (lbs/each) 0.15 (lbs/each)
Description 234DC2 1-1/2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 1-1/2 In Connection Size, Non-Insulated, 2.31 In Length, 2.06 In Diameter, 0.388 LB/Ea
454 1-1/2" D/C Ins Conduit Bushing
1-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.96 (Each) $10.09 (Each)
Carton/Reel $29.58 (10 Each) $201.77 (20 Each)
Standard Packaging/Reel $295.75 (100 Each) $807.09 (80 Each)
insulation None -
Material Die-Cast Zinc -
Conductor Material - Zinc
Finish Ball burnish -
Diameter 2.06 in -
Length 2.31 in 3.13
Size 1 1/2 L(3.130) x W(2.184) x H(1.385)
Description 1-1/2" DIECAST EMT SET/SCREW CONNECTOR 1-1/2" D/C INS CONDUIT BUSHING
extra long description BPT 234-DC2 1-1/2 SET SCREW CONN. Z ARL 454 1-1/2"GR.BUSH.LAY-INLG
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT SS Diecast Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 1-1/2 in Connection Size, Non-Insulated, 2.31 in Length, 2.06 in Diameter, 0.388 lb/EA 1-1/2" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 2 gauge.
Product Type EMT SS Diecast Connector 1-1/2"GR.Bush.Lay-Inlg
Short Description EMT SS Diecast Connector, 1-1/2 in, Zinc Die Cast -
Special Features Furnished with Tri-Drive slot/Phillips/Robertson head screws With dual rated CU-AL C-clamp grounding lug
Color/Finish Ball Burnished;Mirror Smooth -
connection size 1-1/2 in -
Connector Type SET SCREW -
for use with Secure Emt to Box or Enclosure -
Insulated/Non-Insulated Non-Insulated -
media Yes -
package quantity 1 CT;10 PK -
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B -
Made in USA yes -
Brand Bridgeport Arlington Industries
Manufacturers Part Number 234-DC2 -
Category Description DIECAST EMT FITTINGS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type CONNECTOR Threaded Bushing
Trade Size 1-1/2 -
Weight 0.388 lb/EA -
Application Used to Secure EMT to Box or Enclosure -
standard UL, CSA UL and CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat