Item Comparison: 249DC, MES769

Item

249DC - 4" Diecast Emt Set/Screw Coupling - Bridgeport

249DC
4" Diecast Emt Set/Screw Coupling

$14.2931 Each

$85.76 (6 Each)

QTY:
Each
Add
MES769 - 4IN Steel Emt Set Screw - Southwire

MES769
4IN Steel Emt Set Screw

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 756 0
Vendor Bridgeport Southwire
Catalog Number 249DC MES769
Manufacturer Number 249-DC MES-769
Category Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Emt Couplings - Steel Set Screw Emt Couplings
Classification Diecast Emt Fittings Steel Set Screw Emt Couplings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747092496 00784297200298
Weight per package 1.65 (lbs/each) 1 (lbs/each)
Description 249DC 4" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 4 In Trade Size, Zinc Die Cast Material, 3.5 In Length, 5.75 In Diameter, 1.65 LB/Ea
MES769 4IN Steel Emt Set Screw
Emt Set Screw Coupling, Trade Size: 4 In, Flexibility: Rigid, Steel, Connection: Set Screw, Master Quantity: 4, C/Us Ul Listed For Emt, Imc and Rigid Conduit, Meets UL514B, Connects Two Lengths Of Emt Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.29 (Each) $0.00 (Each)
Carton/Reel $85.76 (6 Each) $0.00 (1 Each)
Standard Packaging/Reel $85.76 (6 Each) $0.00 (1 Each)
connection - Set Screw
Material Zinc Die Cast -
Finish Ball Burnished;Mirror Smooth -
Diameter 5.75 in -
Length 3.5 in -
Description 4" DIECAST EMT SET/SCREW COUPLING 4IN STEEL EMT SET SCREW
extra long description BPT 249-DC 4" SET SCREW CPLG. ZINC SWC MES-769 4 EMT SS CPLG STEEL
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT Set Screw Coupling, 4 in Trade Size, Zinc Die Cast Material, 3.5 in Length, 5.75 in Diameter, 1.65 lb/EA EMT SET SCREW COUPLING, TRADE SIZE: 4 IN, FLEXIBILITY: RIGID, STEEL, CONNECTION: SET SCREW, MASTER QUANTITY: 4, C/US UL LISTED FOR EMT, IMC AND RIGID CONDUIT, MEETS UL514B, CONNECTS TWO LENGTHS OF EMT CONDUIT
Product Type Emt Set Screw Coupling 4 Emt SS CPLG Steel
Short Description EMT Set Screw Coupling, 4 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth -
Special Features Concrete-Tight 1-1/4 - 4 IN furnished with 4 set screws;Concrete-tight when taped;Steel tubular construction
Connector Type SET SCREW -
for use with Aluminum or Steel Electrical Metallic Tubing -
includes Set Screw -
media Yes -
package quantity 1 CT;6 Pk -
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354 -
Made in USA yes -
Brand Bridgeport Madison Electric Products
Manufacturers Part Number 249-DC MES-769
Category Description DIECAST EMT FITTINGS -
Type COUPLING EMT Set Screw Coupling
Trade Size 4 4
Weight 1.65 lb/EA -
Application Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. Connects two lengths of EMT conduit
standard UL cULus for EMT conduit only
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat