Item Comparison: 249, 249DC

Item

249 - 4" Steel Set/Screw Emt Coupling - Bridgeport

249
4" Steel Set/Screw Emt Coupling

$9.766 Each

$58.60 (6 Each)

QTY:
Each
Add
249DC - 4" Diecast Emt Set/Screw Coupling - Bridgeport

249DC
4" Diecast Emt Set/Screw Coupling

$14.2931 Each

$85.76 (6 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 3,509 711
Vendor Bridgeport Bridgeport
Catalog Number 249 249DC
Manufacturer Number 249 249-DC
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747002495 00781747092496
Weight per package 0.4217 (lbs/each) 1.65 (lbs/each)
Description 249 4" Steel Set/Screw Emt Coupling
Coupling, 4 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-13/16 In Length, 5 In Diameter, 0.4217 LB/Ea
249DC 4" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 4 In Trade Size, Zinc Die Cast Material, 3.5 In Length, 5.75 In Diameter, 1.65 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.77 (Each) $14.29 (Each)
Carton/Reel $58.60 (6 Each) $85.76 (6 Each)
Standard Packaging/Reel $58.60 (6 Each) $85.76 (6 Each)
Material Steel Zinc Die Cast
Shape Straight -
Finish - Ball Burnished;Mirror Smooth
Diameter 5 in 5.75 in
Length 4-13/16 in 3.5 in
Description 4" STEEL SET/SCREW EMT COUPLING 4" DIECAST EMT SET/SCREW COUPLING
extra long description BPT 249 4" SET SCREW CPLG. STEEL BPT 249-DC 4" SET SCREW CPLG. ZINC
Features Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description Coupling, 4 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-13/16 in Length, 5 in Diameter, 0.4217 lb/EA EMT Set Screw Coupling, 4 in Trade Size, Zinc Die Cast Material, 3.5 in Length, 5.75 in Diameter, 1.65 lb/EA
Product Type Coupling Emt Set Screw Coupling
Short Description Coupling, 4 in, Zinc Electro-Plate EMT Set Screw Coupling, 4 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features Concrete Tight Concrete-Tight
Color/Finish Zinc Electro-Plated -
Connection Type Set Screw -
Connector Type - SET SCREW
for use with Two Lengths of EMT Conduit;Rigid and IMC Conduit Aluminum or Steel Electrical Metallic Tubing
includes - Set Screw
media Yes Yes
package quantity 6 PK 1 CT;6 Pk
Standards Met Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 249 249-DC
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type COUPLING COUPLING
Trade Size 4 4
Weight 0.4217 lb/EA 1.65 lb/EA
Application Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat