Item Comparison: 24ARSL3C3UNVMP2, 2BLT446LADPLP840

Item

24ARSL3C3UNVMP2 - 2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack - Metalux

24ARSL3C3UNVMP2
2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack

$125.98 Each

$251.96 (2 Each)

QTY:
Each
Add
2BLT446LADPLP840 - 2X4 Led Layin 4600LM 40K - Lithonia Lighting

2BLT446LADPLP840
2X4 Led Layin 4600LM 40K

$196.79 Each

$196.79 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 371 2
Vendor Metalux Lithonia Lighting
Catalog Number 24ARSL3C3UNVMP2 2BLT446LADPLP840
Manufacturer Number 24ARS-L3C3-UNV-MP2 2BLT446LADPLP840
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111534 - Lensed troffer 39111534 - Lensed troffer
UPC/EAN/GTIN 00080083282364 00190887468649
Weight per package 29.8 (lbs/each) 17.68 (lbs/each)
Description 24ARSL3C3UNVMP2 2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack
Achieva 2X4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv, Multi-Pack 2
2BLT446LADPLP840 2X4 Led Layin 4600LM 40K
Low Profile Led Luminaire, 120 to 277 V, 38.34 W, Steel, Polyester Powder Paint, White, 4000 K, 82, 60000 H Average Life, Dimmable, 4620 LM Brightness (Lumens), 47-3/4 In Length, 23-3/4 In Width, 2-3/8 In Height, 19.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $125.98 (Each) $196.79 (Each)
Carton/Reel $251.96 (2 Each) $196.79 (1 Each)
Standard Packaging/Reel $251.96 (2 Each) $196.79 (1 Each)
amperage rating 0.17A at 277V -
Lamp Included - Yes
Lamp Type LED LED - Static
Material - Steel
Shape - Rectangular
Voltage Rating 120-227V 120 to 277 v
Wattage - 39
Color - White
Color Rendering Index - 82
color rendering index (cri) - 80
color temperature - 4000 K
Finish - Polyester Powder Paint
Lens Color - WHITE
Lens Material - Acrylic
Style (blank) Traditional
Height - 2-3/8 in;6 cm
Length - 47-3/4 in;121.2 cm
Width - 23-3/4 in;60.3 cm
Construction - New Construction,Remodel
Description 2X4 LED CENTER BASKET TROF 35K/4K/5K - 2 PACK 2X4 LED LAYIN 4600LM 40K
extra long description CLS 24ARS-L3C3-UNV-MP2 2X4 3LM 3CCT LITH 2BLT4 46L ADP LP840 Basket LED
Features - The BLT is a center-basket troffer featuring a contemporary design and high-efficiency LED technology. The fixture's shallow depth allows for easy installation and multiple control options offer versatility for configuration—all backed by reliable Lithonia Lighting(R) performance. The attractively-priced BLT is your best-in-value ambient lighting solution for office, retail, healthcare and other commercial projects.
Long Description Achieva 2x4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V dimming to 5% standard with 120-277V UNV, Multi-Pack 2 Low Profile LED Luminaire, 120 to 277 V, 38.34 W, Steel, Polyester Powder Paint, White, 4000 K, 82, 60000 h Average Life, Dimmable, 4620 lm Brightness (Lumens), 47-3/4 in Length, 23-3/4 in Width, 2-3/8 in Height, 19.25 lb
Product Type 2X4 3LM 3CCT Troffer 80CRI RD Unv 10V 2 Low Profile LED Luminaire
Short Description - Low Profile LED Luminaire, 120 to 277 V, 38.34 W
Special Features Design friendly with (3) selectable color temperatures and (3) selectable lumen packages High Efficacy LED Light Engines Deliver Energy Savings and Low Maintenance
average life - 60000 h
Brightness (Lumens) - 4620 lm
dimmable - Yes
Hardware - No
lumens - 4600 LM
Maximum Operating Temperature - 25
media - Yes
package quantity - 26 PL
Power Source - Hardwired
Standards Met - CSA Certified;DLC Premium;DLC Standard
Total Wattage - 38.34 W
Warranty - 5
Brand METALUX Lithonia Lighting
Manufacturers Part Number 24ARS-L3C3-UNV-MP2 2BLT4 46L ADP LP840
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED Troffer
aperture size - 2x4
Weight - 19.25 lb
Application lighting Education;Offices & Banks;Retail;Schools and Other Commercial Spaces;Hospitals and Healthcare Facilities
environmental conditions - Indoor
Mounting Surface or Recessed Recessed
standard UL Listed;RoHS Compliant;IC Rated;Title 24 Compliant;LM79/LM80 Compliant CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat