Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux Specification |
Metalux Specification |
Catalog Number |
24CZRKLD440U840C |
24CZRKLD440UNVL8 |
Manufacturer Number |
24CZRK-LD4-40-UNV-L840-CD1-U |
24CZRK-LD4-40-UNV-L840-CD1-U |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083771370 |
00080083771370 |
Weight per package |
16.26 (lbs/each) |
20.7 (lbs/each) |
Description |
24CZRKLD440U840C 24czrkld440unvl840cd1u
Led, 2'X4' Cruze Retrofit Kit, Ribbed Frosted Acrylic Lens, 4000 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
|
24CZRKLD440UNVL8 24czrkld440unvl840cd1u
Led, 2'X4' Cruze Retrofit Kit, Ribbed Frosted Acrylic Lens, 4000 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$247.98 (Each) |
$247.98 (Each) |
Carton/Reel |
$247.98 (1 Each) |
$247.98 (1 Each) |
Standard Packaging/Reel |
$247.98 (1 Each) |
$247.98 (1 Each) |
|
amperage rating |
140m A |
140m A |
Lamp Type |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Voltage Rating |
277 VAC |
277 VAC |
Wattage |
36.8W |
36.8W |
|
Height |
798 |
798 |
Length |
49.25 in |
49.25 in |
Width |
LIGHTING TRACK SECTION, PENDANT/SURFACE TYPE; EXTRUDED ALUMINUM MATERIAL; NATURAL FINISH; 19-7/8 INCH; 1-3/8 INCH; 1/2 INCH; 2 FT NOMINAL LENGTH; UL, CUL APPROVAL; 120 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; 1 CIRCUIT(S); TRAC-LITES[TM] BRAND |
LIGHTING TRACK SECTION, PENDANT/SURFACE TYPE; EXTRUDED ALUMINUM MATERIAL; NATURAL FINISH; 19-7/8 INCH; 1-3/8 INCH; 1/2 INCH; 2 FT NOMINAL LENGTH; UL, CUL APPROVAL; 120 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; 1 CIRCUIT(S); TRAC-LITES[TM] BRAND |
|
Description |
24CZRKLD440UNVL840CD1U |
24CZRKLD440UNVL840CD1U |
extra long description |
ETNCL 24CZRK-LD4-40-UNV-L840-CD1-U |
ETNCL 24CZRK-LD4-40-UNV-L840-CD1-U |
Long Description |
LED, 2'x4' Cruze Retrofit Kit, Ribbed Frosted Acrylic Lens, 4000 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver |
LED, 2'x4' Cruze Retrofit Kit, Ribbed Frosted Acrylic Lens, 4000 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver |
Product Type |
2X4 Cruze Led Retrofit, 4000 Lum, 40K, U |
2X4 Cruze Led Retrofit, 4000 Lum, 40K, U |
Special Features |
2'x2' and 2'x4' sizes available |
2'x2' and 2'x4' sizes available |
|
Brand |
METALUX SPECIFICATION |
METALUX SPECIFICATION |
Manufacturers Part Number |
24CZRK-LD4-40-UNV-L840-CD1-U |
24CZRK-LD4-40-UNV-L840-CD1-U |
sub brand |
Cruze LED Retrofit Kit |
Cruze LED Retrofit Kit |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Recessed Direct / Indirect |
Recessed Direct / Indirect |
|
|
Application |
lighting |
lighting |
Mounting |
Recessed |
Recessed |