Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux Commercial |
Catalog Number |
24GR4240D |
24GRLD548F1UL840 |
Manufacturer Number |
24GR4240D |
24GRLD548F1UL840 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111534 - Lensed troffer
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083755370 |
00080083797745 |
Weight per package |
27.1 (lbs/each) |
20.5 (lbs/each) |
Description |
24GR4240D 2X4 Led Lensed Troffer 40K 4200LM
Lensed Led Troffer, 277 V Ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 H Average Life, Dimmable, 4200 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
|
24GRLD548F1UL840 24grld548f1unvl840cd1u
Grled Lensed Troffer, 120 to 277 V Ac, 126 Ma, 37.4 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$144.64 (Each) |
$235.11 (Each) |
Carton/Reel |
$144.64 (1 Each) |
$235.11 (1 Each) |
Standard Packaging/Reel |
$144.64 (1 Each) |
$235.11 (1 Each) |
|
amperage rating |
0.108 at 277V |
126m A |
Ballast Type |
N/A |
- |
Current Rating |
0.108 A @ 277 V |
126 mA |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Cold Rolled Steel |
Cold Rolled Steel |
Number of Lamps |
1 |
- |
Voltage Rating |
277 V ac |
120 to 277 V ac |
Wattage |
- |
43 W |
|
Color |
- |
White |
Color Rendering Index |
80 |
85 |
color temperature |
4000 K |
4000 K |
Finish |
Iron Phosphate |
Frost |
Style |
(blank) |
- |
|
Height |
3-1/4 in;83 mm |
3-1/4 in;83 mm |
Length |
47-15/16 in;1218 mm |
47-15/16 in;1218 mm |
Width |
23-3/4 in;603 mm |
23-3/4 in;603 mm |
|
Description |
2X4 LED LENSED TROFFER 40K 4200LM |
24GRLD548F1UNVL840CD1U |
extra long description |
CLS 24GR4240D 24 A LENS LED TR 4200 |
ETNCL 24GR-LD5-48-F1SEE 08008381715 |
Features |
GR is a recessed lensed LED troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The GR is compatible with all of today’s popular ceiling systems and is available with a number of shielding options and accessories for application versatility.The GR series features efficiency, quality and performance. The series is an excellent choice for commercial office spaces, schools, hospitals |
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commerci |
Long Description |
Lensed LED Troffer, 277 V ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 h Average Life, Dimmable, 4200 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb |
GRLED Lensed Troffer, 120 to 277 V ac, 126 mA, 37.4 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 h Average Life, Dimmable, 4800 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb |
Product Type |
24 A Lens Led TR 4200 Lum 40K 0-10V Dimm |
GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V |
Short Description |
Lensed LED Troffer, 277 VAC, 30 W |
GRLED Lensed Troffer, 120 to 277 VAC, 37.4 W |
Special Features |
Designed with Solid State Lighting and Electronic Driver Technology for Optimal Performance and Energy Efficiency |
Spring-Loaded Hinged Door Assembly for Easy Access |
|
average life |
>60000 h |
>60000 h |
Brightness (Lumens) |
4200 lm |
4800 lm |
dimmable |
Yes |
Yes |
includes |
Solid State Lighting;Electronic Driver |
Plug-In Low Voltage Connector |
package quantity |
28 PL |
28 PL |
Standards Met |
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium |
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC and DLC Premium Qualified |
Total Wattage |
30 W |
37.4 W |
|
Brand |
METALUX |
Eaton Lighting |
Manufacturers Part Number |
24GR4240D |
24GR-LD5-48-F1-UNV-L840-CD1-U |
sub brand |
- |
GRLED Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Recessed Static |
Recessed Static |
|
|
Application |
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
Lighting;Offices;Schools;Residential;Hospitals;Retail Merchandising Areas |
Mounting |
Surface Mount |
Recessed |
standard |
UL Recognized;cUL Listed;RoHS Compliant;DLC Qualified |
UL/cUL Listed - Damp Location |