Item Comparison: 2501WB0X, 464

Item

2501WB0X - Lampholder FL DBL Contact Plunger WH - Eaton

2501WB0X
Lampholder FL DBL Contact Plunger WH

$10.2883 Each

$1,028.83 (100 Each)

QTY:
Each
Add
464 - Fluor LH Plunger Push Terminal M10 - Legrand-Pass & Seymour

464
Fluor LH Plunger Push Terminal M10

$13.54 Each

$1,354.00 (100 Each)

QTY:
Each
Add
Nacogdoches 83 0
All Stores 1,822 638
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 2501WB0X 464
Manufacturer Number 2501W-BOX 464
Category Lighting Lampholders - Linear Fluorescent Lampholders Lighting Lampholders - Linear Fluorescent Lampholders
Classification Miscellaneous Residential Devices Miscellaneous Residential Devices
UNSPSC 39111803 - Lamp sockets 39111803 - Lamp sockets
UPC/EAN/GTIN 00032664494758 00785007404647
Weight per package 0 0.166 (lbs/each)
Description 2501WB0X Lampholder FL DBL Contact Plunger WH
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.31 In Height, 1.44 In Width
464 Fluor LH Plunger Push Terminal M10
Pedestal Type, Recessed, Contact, Plunger, With Floor Terminal Screw Cover. (For 800 and 1500 Ma T-12 Lamps) White.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.29 (Each) $13.54 (Each)
Carton/Reel $10.29 (1 Each) $135.40 (10 Each)
Standard Packaging/Reel $1,028.83 (100 Each) $1,354.00 (100 Each)
amperage rating - 660
Lamp Type T12 Fluorescent -
Material Thermoset Plastic Thermoplastic
Terminal Type Push in Wire -
Voltage Rating 600 V ac 600
Base Type Plunger -
Color White White
Height 2.31 in;58.7 mm -
Width 1.44 in;36.6 mm -
Description LAMPHOLDER FL DBL CONTACT PLUNGER WH FLUOR LH PLUNGER PUSH TERMINAL M10
extra long description EWD 2501W-BOX Lampholder FL Dbl Con P&S 464 FLUOR LH PLUNGER PUSH TERMI
Features Fluorescent Lampholder Recessed Double Contact Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Recessed double-contact (2500, 2501) lampholders can be used for flush or surface mounting. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots. -
Long Description Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 2.31 in Height, 1.44 in Width Pedestal type, recessed, contact, plunger, with floor terminal screw cover. (for 800 and 1500 MA t-12 lamps) White.
Product Type Fluorescent Lampholder Fluor LH Plunger Push Terminal M10
Short Description Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard -
Special Features Captive Pal Nut for Easy Mounting Mounts in standard wall box, 4 watt, standard lampholder
Base - Screw
dimensions 1.4400 IN X 1.5000 IN X 2.3100 IN -
lamp size - 2.4"
Mounting Type Flush Mount/Surface Mount -
package quantity 1 ct -
Standards Met UL Listed;CSA Certified;RoHS Compliant -
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 2501W-BOX -
Category Description Miscellaneous residential devices Miscellaneous residential devices
Type Lampholder Pedestal Lampholder
Application Fluorescent Lighting Residential/Commercial
Mounting - CEILING/WALL
standard UL Listed,CSA Certified,RoHS Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat