Item Comparison: 253SRT, 253RT2

Item

253SRT - 1-1/4" Steel Emt Raintight Compression Connector - Bridgeport

253SRT
1-1/4" Steel Emt Raintight Compression Connector

$5.4335 Each

$135.84 (25 Each)

QTY:
Each
Add
253RT2 - 1-1/4" Raintight Diecast Emt Compression Conn - Bridgeport

253RT2
1-1/4" Raintight Diecast Emt Compression Conn

$6.20 Each

$620.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 29
All Stores 989 3,273
Vendor Bridgeport Bridgeport
Catalog Number 253SRT 253RT2
Manufacturer Number 253-SRT 253-RT2
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Die Cast Uninsulated Compressi - Die Cast Uninsulated Two Piece
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747202536 00781747182531
Weight per package 0.0164 (lbs/each) 0.39 (lbs/each)
Description 253SRT 1-1/4" Steel Emt Raintight Compression Connector
Raintight Connector, Compression, Steel, Size 1 1/4 Inch
253RT2 1-1/4" Raintight Diecast Emt Compression Conn
Raintight Connector, 1-1/4 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.850 In Length, 1.878 In Diameter, 0.39 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.43 (Each) $6.20 (Each)
Carton/Reel $135.84 (25 Each) $62.00 (10 Each)
Standard Packaging/Reel $135.84 (25 Each) $620.00 (100 Each)
insulation None None
Material - Zinc Die Cast
Finish Zinc Electroplated Ball burnish
Diameter - 1.878 in
Length - 1.850 in
Size 1 1/4 1-1/4
Description 1-1/4" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR 1-1/4" RAINTIGHT DIECAST EMT COMPRESSION CONN
extra long description BPT 253-SRT 1-1/4" STEEL RAINTIGHT BPT 253-RT2 1-1/4 RAIN TIGHT COMP.
Features Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations. Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented.
Long Description Raintight Connector, Compression, Steel, Size 1 1/4 Inch Raintight Connector, 1-1/4 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.850 in Length, 1.878 in Diameter, 0.39 lb/EA
Product Type 1-1/4" Steel Raintight Conn Raintight Connector
Short Description - Raintight Connector, 1-1/4 in, Zinc Die-Cast, Compression EMT
Special Features Connectors assembled with knockout gasket, no separate pieces to buy and stock Raintight
Color/Finish - Ball Burnished;Mirror Smooth
Connection Orientation - EMT Compression
Connector Type Compression Compression
for use with - Connecting EMT to Box or Enclosure
Insulated/Non-Insulated - Non-Insulated
media Yes Yes
package quantity - 10 PK;1 CT
Standards Met - UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354
Made in USA - yes
Brand Bridgeport Bridgeport Fittings
Manufacturers Part Number 253-SRT 253-RT2
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 1-1/4 1-1/4
Weight - 0.39 lb/EA
Application Used to join EMT to box or enclosure. Concrete tight/Raintight Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented
standard cULus UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat