Nacogdoches |
64 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
LH Dottie |
Catalog Number |
254DC2 |
254 |
Manufacturer Number |
254-DC2 |
254 |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Diecast Emt Fittings
|
Job Site & Safety Apparel
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
31211513 - Marking paint
|
UPC/EAN/GTIN |
00781747152541 |
00088193002544 |
Weight per package |
0.528 (lbs/each) |
1.35 (lbs/each) |
Description |
254DC2 1-1/2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/2 In Connection Size, Compression Connection, Non-Insulated, 2 In Length, 0.5280 LB/Ea
|
254 Blue Construction Marking Paint
Construction Marking Paint, Blue, 20 Oz. Aerosol, 17 Oz. Net Weight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.49 (Each) |
$11.92 (Each) |
Carton/Reel |
$44.95 (10 Each) |
$143.04 (12 Each) |
Standard Packaging/Reel |
$179.80 (40 Each) |
$143.04 (12 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
|
Color |
- |
Blue |
Color Family |
- |
Blue |
Finish |
Ball burnish |
- |
|
Length |
2 in |
- |
Size |
1 1/2 |
20 |
|
Description |
1-1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR |
BLUE CONSTRUCTION MARKING PAINT |
extra long description |
BPT 254-DC2 1-1/2" COMP. CONN. ZINC |
DOTTIE 254 Construction Marking Pai |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
- |
Long Description |
EMT Concrete Tight DC Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/2 in Connection Size, Compression Connection, Non-Insulated, 2 in Length, 0.5280 lb/EA |
Construction Marking Paint, Blue, 20 oz. Aerosol, 17 oz. net weight |
Product Type |
EMT Concrete Tight DC Connector |
Construction Marking Paint - Blue |
Short Description |
EMT Concrete Tight DC Connector, 1-1/2 in, Zinc Die Cast |
- |
Special Features |
For use in Wet Locations in Canada Only |
Features: High Quality, Good Visibility, Durable |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Orientation |
Straight |
- |
connection size |
1-1/2 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
- |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
- |
|
|
Brand |
Bridgeport |
LH DOTTIE |
Manufacturers Part Number |
254-DC2 |
- |
|
Category Description |
DIECAST EMT FITTINGS |
Job Site & Safety Apparel |
Type |
CONNECTOR |
Construction Marking Paint |
|
|
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. |
Water |
standard |
UL, CSA |