Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
LH Dottie |
Catalog Number |
255DC2 |
255 |
Manufacturer Number |
255-DC2 |
255 |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Diecast Emt Fittings
|
Aerosols
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
31211513 - Marking paint
|
UPC/EAN/GTIN |
00781747152558 |
00088193002551 |
Weight per package |
0.74 (lbs/each) |
0.1208 (lbs/each) |
Description |
255DC2 2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 In Connection Size, Compression Connection, Non-Insulated, 2.12 In Length, 0.74 LB/Ea
|
255 White Construction Marking Paint
Marking Paint, Aervoe Survey Marking;Construction Application, White, Acetone;Aliphatic Petroleum Distillates;Hexane;Hydrocarbon Propellant Composition, 20 Oz Container Capacity, Aerosol Can Container Type, -18°C;0°F Flash Point, Made In Usa, Hydrocarbon Odor Odor, 12 CT Package Quantity, Gas Physical Form
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.48 (Each) |
$11.36 (Each) |
Carton/Reel |
$64.84 (10 Each) |
$136.32 (12 Each) |
Standard Packaging/Reel |
$64.84 (10 Each) |
$136.32 (12 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
|
Color |
- |
White |
Color Family |
- |
WHITE |
Finish |
Ball burnish |
- |
|
Length |
2.12 in |
- |
Size |
2 |
20 |
|
Description |
2" DIECAST EMT CONCRETE TIGHT CONNECTOR |
WHITE CONSTRUCTION MARKING PAINT |
extra long description |
BPT 255-DC2 2" COMP. CONN. |
DOTTIE 255 Construction Marking Pai |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
- |
Long Description |
EMT Concrete Tight DC Connector, 2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 in Connection Size, Compression Connection, Non-Insulated, 2.12 in Length, 0.74 lb/EA |
Marking Paint, Aervoe Survey Marking;Construction Application, White, Acetone;Aliphatic Petroleum Distillates;Hexane;Hydrocarbon Propellant Composition, 20 oz Container Capacity, Aerosol Can Container Type, -18°C;0°F Flash Point, Made in USA, Hydrocarbon Odor Odor, 12 CT Package Quantity, Gas Physical Form |
Product Type |
EMT Concrete Tight DC Connector |
Marking Paint |
Short Description |
EMT Concrete Tight DC Connector, 2 in, Zinc Die Cast |
Marking Paint, White, 20 oz, Aerosol Can |
Special Features |
For use in Wet Locations in Canada Only |
Features: High Quality, Good Visibility, Durable |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Composition |
- |
Hydrocarbon Propellant;Hexane;Aliphatic Petroleum Distillates;Acetone |
Connection Orientation |
Straight |
- |
connection size |
2 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
- |
Container Capacity |
- |
20 oz |
Container Type |
- |
Aerosol Can |
Flash Point |
- |
-18°C;0°F |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
- |
odor |
- |
Hydrocarbon Odor |
package quantity |
1 CT;10 PK |
12 CT |
Physical Form |
- |
Gas |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
- |
|
|
Brand |
Bridgeport |
L.H. Dottie CO. |
Manufacturers Part Number |
255-DC2 |
255 |
|
Category Description |
DIECAST EMT FITTINGS |
AEROSOLS |
Type |
CONNECTOR |
Construction Marking Paint |
|
|
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. |
Construction;Aervoe Survey Marking |
standard |
UL, CSA |