Nacogdoches |
59 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
257DC2 |
TC118A |
Manufacturer Number |
257-DC2 |
TC118A |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152572 |
00785991025026 |
Weight per package |
1.95 (lbs/each) |
1.625 (lbs/each) |
Description |
257DC2 3" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 3 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3 In Connection Size, Compression Connection, Non-Insulated, 3.25 In Length, 2 LB/Ea
|
TC118A 3" Emt Compression Conn
Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.63 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.27 (Each) |
$130.27 (Each) |
Carton/Reel |
$243.20 (12 Each) |
$651.35 (5 Each) |
Standard Packaging/Reel |
$243.20 (12 Each) |
$651.35 (5 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
Steel |
|
Finish |
Ball burnish |
Zinc Plated |
|
Length |
3.25 in |
- |
Size |
3 |
- |
|
Description |
3" DIECAST EMT CONCRETE TIGHT CONNECTOR |
3" EMT COMPRESSION CONN |
extra long description |
BPT 257-DC2 3" COMP. CONN. |
ABB TC118A 3 INCH CONN,COMP.,EMT,ST |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Concrete Tight DC Connector, 3 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3 in Connection Size, Compression Connection, Non-Insulated, 3.25 in Length, 2 lb/EA |
Compression Connector, 3 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.63 lb/EA |
Product Type |
EMT Concrete Tight DC Connector |
Compression Connector |
Short Description |
EMT Concrete Tight DC Connector, 3 in, Zinc Die Cast |
EMT Compression Connector, 3 in, Straight, Zinc Plated, Concrete-Tight, Raintight |
Special Features |
For use in Wet Locations in Canada Only |
Concrete-Tight;Raintight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
connection size |
3 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
- |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
1 CT;12 PK |
5 CT |
Standards Met |
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
257-DC2 |
TC118A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Fittings |
|
|
Weight |
2 lb/EA |
1.63 lb/EA |
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. |
For use with EMT conduit |
standard |
cULus |
UL e16592 |