Item Comparison: 259DC2, CC400RK0N

Item

259DC2 - 4" Diecast Emt Concrete Tight Connector - Bridgeport

259DC2
4" Diecast Emt Concrete Tight Connector

$31.2259 Each

$187.36 (6 Each)

QTY:
Each
Add
CC400RK0N - 4" STL Conn Concrete Tight - Allied Tube and Conduit

CC400RK0N
4" STL Conn Concrete Tight

$19.4622 Each

$77.85 (4 Each)

QTY:
Each
Add
Nacogdoches 23 0
All Stores 824 93
Vendor Bridgeport Allied Tube and Conduit
Catalog Number 259DC2 CC400RK0N
Manufacturer Number 259-DC2 N/A
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Enhanced Commodity Codes - Boxes & Covers
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00781747152596 78121000344
Weight per package 3.0329 (lbs/each) 3.426 (lbs/each)
Description 259DC2 4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 In Connection Size, Compression Connection, Non-Insulated, 3.75 In Length, 1.308 LB/Ea
CC400RK0N 4" STL Conn Concrete Tight
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.23 (Each) $19.46 (Each)
Carton/Reel $187.36 (6 Each) $19.46 (1 Each)
Standard Packaging/Reel $187.36 (6 Each) $77.85 (4 Each)
insulation None -
Material Die-Cast Zinc -
Finish Ball burnish -
Length 3.75 in -
Size 4 -
Description 4" DIECAST EMT CONCRETE TIGHT CONNECTOR 4" STL CONN CONCRETE TIGHT
extra long description BPT 259-DC2 4" COMP. CONN. -
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT Concrete Tight DC Connector, 4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 in Connection Size, Compression Connection, Non-Insulated, 3.75 in Length, 1.308 lb/EA -
Product Type EMT Concrete Tight DC Connector -
Short Description EMT Concrete Tight DC Connector, 4 in, Zinc Die Cast -
Special Features For use in Wet Locations in Canada Only -
Color/Finish Ball Burnished;Mirror Smooth -
Connection Orientation Straight -
connection size 4 in -
Connection Type Compression -
Connector Type Compression -
for use with Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt -
Insulated/Non-Insulated Non-Insulated -
media Yes -
package quantity 1 CT;12 PK -
Standards Met cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B -
Made in USA yes -
Brand Bridgeport Allied Tube and Conduit
Manufacturers Part Number 259-DC2 -
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR -
Trade Size 4 -
Weight 1.308 lb/EA -
Application Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. -
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat