Nacogdoches |
0 |
155 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
260SRT |
260RT |
Manufacturer Number |
260SRT |
260-RT |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Die Cast Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747202604 |
00781747142603 |
Weight per package |
0.0007 (lbs/each) |
0.1 (lbs/each) |
Description |
260SRT 1/2" Steel Emt Raintight Compression Coupling
Emt Compression Coupling, 0.5 In Trade Size, Zinc Electro-Plated, 1-15/16 In Length, 1-1/16 In Diameter, 0.0007 LB/Ea
|
260RT 1/2" Diecast Emt Raintight Compression Coupling
Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1-1/2 In Length, 1-1/8 In Diameter, 0.1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.95 (Each) |
$1.64 (Each) |
Carton/Reel |
$48.87 (25 Each) |
$81.80 (50 Each) |
Standard Packaging/Reel |
$488.72 (250 Each) |
$818.05 (500 Each) |
|
Material |
Steel |
Zinc Die Cast |
|
Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
|
Diameter |
1-1/16 in |
1-1/8 in |
Length |
1-15/16 in |
1-1/2 in |
|
Description |
1/2" STEEL EMT RAINTIGHT COMPRESSION COUPLING |
1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING |
extra long description |
BPT 260-SRT 1/2" STEEL RAINTIGHT CP |
BPT 260-RT 1/2 RAIN TIGHT COMP. COU |
Features |
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented. |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented. |
Long Description |
EMT Compression Coupling, 0.5 in Trade Size, Zinc Electro-Plated, 1-15/16 in Length, 1-1/16 in Diameter, 0.0007 lb/EA |
Compression Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1-1/2 in Length, 1-1/8 in Diameter, 0.1 lb/EA |
Product Type |
Emt Compression Coupling |
Compression Coupling |
Short Description |
EMT Compression Coupling, 0.5 in, Zinc Electro-Plated, 0.0007 lb/EA |
Compression Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
Raintight Compression |
Compression |
for use with |
EMT Conduit |
EMT Conduit |
media |
Yes |
Yes |
package quantity |
25 PK;1 CT |
500 PK;50 CT |
Standards Met |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
cULus Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
260-SRT |
260-RT |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
Weight |
0.0007 lb/EA |
0.1 lb/EA |
|
Application |
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented |
standard |
cULus |
cULus |