Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
7623WB0X |
2623W |
Manufacturer Number |
7623W-BOX |
2623W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664647390 |
00785007539554 |
Weight per package |
0.24 (lbs/each) |
0.22 (lbs/each) |
Description |
7623WB0X Switch Deco 3WAY 20A 120/277V Autogrd WH
Eaton Commercial Grade Decorator Switch, Box, #14-10 Awg, 20A, Flush, 120/277V, Back/Push, Antimicrobial Paddle, Maintained, White, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Three-Way, Thermoplastic 647390
|
2623W SW Dec 3W 20A 120/277V Grounded W
Three-Way, Back and Side Wire, Decorator Switch, 20 Amps, 120/277 Volts, White.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.94 (Each) |
$19.39 (Each) |
Carton/Reel |
$11.94 (1 Each) |
$193.90 (10 Each) |
Standard Packaging/Reel |
$597.00 (50 Each) |
$969.50 (50 Each) |
|
actuator |
- |
Rocker switch |
amperage rating |
20A |
20 |
insulation |
- |
Bare |
Material |
Thermoplastic |
- |
Poles |
Three-way |
3 |
Voltage Rating |
120/277 V |
120/277 |
|
|
|
Description |
SWITCH DECO 3WAY 20A 120/277V AUTOGRD WH |
SW DEC 3W 20A 120/277V GROUNDED W |
extra long description |
EWD 7623W-BOX Switch Deco 3Way 20A |
P&S 2623W SW DEC 3W 20A 120/277V GR |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
- |
Long Description |
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647390 |
Three-way, Back and Side Wire, Decorator Switch, 20 amps, 120/277 volts, White. |
Product Type |
Switch Deco 3WAY 20A 120/277V Autogrd WH |
SW Dec 3W 20A 120/277V Grounded W |
Special Features |
Box |
Unique single rocking butterfly contact, back & side wire |
|
action |
- |
Three pole |
Contact Rating |
- |
20Amp, 120/277Vac |
dimensions |
1.2900 IN X 1.1800 IN X 4.1900 IN |
- |
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
7623W-BOX |
2623W |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
Commercial grade decorator switch |
Decorator Switch |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential/Commercial |
Enclosure |
- |
Nylon |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 20 |