Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
264RT |
664RT |
Manufacturer Number |
264-RT |
664RT |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747142641 |
00784564004505 |
Weight per package |
0.66 (lbs/each) |
0.55 (lbs/each) |
Description |
264RT 1-1/2" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2-1/4 In Length, 2-13/16 In Diameter, 0.66 LB/Ea
|
664RT 1-1/2" Emt Comp Raintight Coupling
Emt Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 0.55 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.16 (Each) |
$12.08 (Each) |
Carton/Reel |
$101.61 (10 Each) |
$120.75 (10 Each) |
Standard Packaging/Reel |
$406.44 (40 Each) |
$120.75 (10 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
2-13/16 in |
- |
Length |
2-1/4 in |
- |
|
Description |
1-1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING |
1-1/2" EMT COMP RAINTIGHT COUPLING |
extra long description |
BPT 264-RT 1-1/2 RAIN TIGHT COMP. C |
MIDWEST 664RT 1 1/2 EMT CMP CPL RAI |
Features |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented. |
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure. |
Long Description |
Raintight Compression Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2-1/4 in Length, 2-13/16 in Diameter, 0.66 lb/EA |
EMT Compression Coupling, 1-1/2 in Trade Size, Zinc Plated, 0.55 lb/EA |
Product Type |
Raintight Compression Coupling |
1 1/2 Emt CMP CPL Raintight |
Short Description |
Raintight Compression Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.66 lb/EA |
EMT Compression Coupling, 1-1/2 in, Zinc Plated, 0.55 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
Compression |
- |
dimensions |
- |
3.9600 IN X 2.5700 IN X 1.3700 IN |
for use with |
EMT Conduit |
EMT Conduit;Boxes and Enclosures |
media |
Yes |
- |
package quantity |
40 PK;10 CT |
10 CT |
Standards Met |
UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL E-22132;cUL |
|
|
Brand |
Bridgeport Fittings |
Cooper Crouse-Hinds |
Manufacturers Part Number |
264-RT |
664RT |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
Raintight compression coupling |
|
|
Weight |
0.66 lb/EA |
0.55 lb/EA |
|
Application |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented |
Commercial |
standard |
UL |
UL, cUL |