Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Broan |
Catalog Number |
271BB0X |
690 |
Manufacturer Number |
271B-BOX |
690 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Builders Products -
Combination Fans, Lights & Hea
|
Classification |
Commercial Switches
|
Fans & Heaters
|
UNSPSC |
N/A
|
40101502 - Air exhausters
|
UPC/EAN/GTIN |
00032664160301 |
00026715168071 |
Weight per package |
0 |
4.8 (lbs/each) |
Description |
271BB0X Switch Duplex Comb SP/SP 15A 120V BR
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, -20-60?C, (2) 1-Pole, DPLX, Thermoplas
|
690 *Delisted* 60CFM, 3.0 Sones Upgrade Kit
60 CFM, 3.0 Sones, Economy Upgrade Kit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.43 (Each) |
$49.72 (Each) |
Carton/Reel |
$154.30 (10 Each) |
$49.72 (1 Each) |
Standard Packaging/Reel |
$1,234.40 (80 Each) |
$49.72 (1 Each) |
|
Description |
SWITCH DUPLEX COMB SP/SP 15A 120V BR |
*DELISTED* 60CFM, 3.0 SONES UPGRADE KIT |
extra long description |
EWD 271B-BOX Switch Duplex Comb SP/ |
- |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
- |
Long Description |
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, (2) 1-pole, dplx, thermoplas |
60 CFM, 3.0 Sones, Economy Upgrade Kit |
Product Type |
Switch Duplex Comb SP/SP 15A 120V BR |
Bath Fan Upgrade Kit, Broan, 60 CFM, 3.0 Sones |
Special Features |
Combination Switch |
- |
|
dimensions |
1.3000 IN X 1.0800 IN X 4.1900 IN |
- |
|
Brand |
Eaton |
BROAN |
Manufacturers Part Number |
271B-BOX |
- |
|
Category Description |
Commercial switches |
FANS & HEATERS |
Type |
Commercial grade combination switch |
Bathroom Fan Upgrade Kit |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For Bathrooms Up To 55 SQ-FT |
standard |
NOM,cULus Listed,RoHS Compliant |
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
Call nearest store for Item Price
|