Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
271BB0X |
690G |
Manufacturer Number |
271B-BOX |
690G |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Unilets) -
Alum
|
Classification |
Commercial Switches
|
Form 9 Condulets, Covers & Gaskets
|
UNSPSC |
N/A
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00032664160301 |
00662276016064 |
Weight per package |
0 |
0.32 (lbs/each) |
Description |
271BB0X Switch Duplex Comb SP/SP 15A 120V BR
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, -20-60?C, (2) 1-Pole, DPLX, Thermoplas
|
690G CRS-H 690G 2 SHT Al Mark 9 CVR/Gask
Eaton Crouse-Hinds Series Condulet Mark 9 Cover With Integral Gasket, Sheet Aluminum, 2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.43 (Each) |
$50.52 (Each) |
Carton/Reel |
$154.30 (10 Each) |
$252.60 (5 Each) |
Standard Packaging/Reel |
$1,234.40 (80 Each) |
$252.60 (5 Each) |
|
Material |
- |
Sheet aluminum |
|
Description |
SWITCH DUPLEX COMB SP/SP 15A 120V BR |
CRS-H 690G 2 SHT AL MARK 9 CVR/GASK |
extra long description |
EWD 271B-BOX Switch Duplex Comb SP/ |
CRS-H 690G 2 SHT AL MARK 9 CVR/GASK |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors. |
Long Description |
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, (2) 1-pole, dplx, thermoplas |
Eaton Crouse-Hinds series Condulet Mark 9 cover with integral gasket, Sheet aluminum, 2" |
Product Type |
Switch Duplex Comb SP/SP 15A 120V BR |
2 SHT Al Mark 9 CVR/Gask |
Special Features |
Combination Switch |
With Neoprene Integral Gasket |
|
dimensions |
1.3000 IN X 1.0800 IN X 4.1900 IN |
3.6900 IN X 3.3300 IN X 2.0200 IN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
271B-BOX |
690G |
|
Category Description |
Commercial switches |
Form 9 condulets, covers & gaskets |
Type |
Commercial grade combination switch |
Cover with integral gasket |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
standard |
NOM,cULus Listed,RoHS Compliant |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |