Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
693IG |
276VB0X |
Manufacturer Number |
693IG |
276V-BOX |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Residential Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007006131 |
00032664161506 |
Weight per package |
0.2675 (lbs/each) |
0.2 (lbs/each) |
Description |
693IG Combo 2 Switches 3W 15A 120/277V I
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Ivory, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.27 LB
|
276VB0X Switch Duplex Comb 3WAY/3WAY 15A 120V Iv
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (2) 3-Way, DPLX, Thermoplas
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.31 (Each) |
$18.38 (Each) |
Carton/Reel |
$333.13 (10 Each) |
$183.80 (10 Each) |
Standard Packaging/Reel |
$666.27 (20 Each) |
$1,838.00 (100 Each) |
|
actuator |
Toggle |
- |
amperage rating |
15 |
- |
connection |
Side wire |
- |
Current Rating |
15 A |
- |
Poles |
3-way |
- |
Voltage Rating |
120/277 V ac |
- |
Wattage |
Electrical power is expressed in Amps and Volts. |
- |
|
|
Size |
1.32 L x 0.94 W x 4.06 H |
- |
|
Description |
COMBO 2 SWITCHES 3W 15A 120/277V I |
SWITCH DUPLEX COMB 3WAY/3WAY 15A 120V IV |
extra long description |
P&S 693IG COMBO 2 SWITCHES 3W 15A 1 |
EWD 276V-BOX Switch Duplex Comb 3Wa |
Features |
Double Three-Way Combination Switch, 15 amps, 120/277 volts, Ivory. |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
Combination Switch, 1 Pole, 15 A, 120/277 V ac, Ivory, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.27 lb |
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 3-way, dplx, thermoplas |
Product Type |
Combo 2 Switches 3W 15A 120/277V I |
Switch Duplex Comb 3WAY/3WAY 15A 120V Iv |
Short Description |
Combination Switches, 15 A, 2 Poles, White |
- |
Special Features |
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements. |
Combination Switch |
|
action |
(2) 3W |
- |
actuator type |
Toggle |
- |
Contact Configuration |
NO |
- |
Contact Rating |
15 Amp, 120/277 VAC |
- |
dimensions |
1.32 (L) x 0.94 (W) x 3.28 (H) in |
4.3800 IN X 1.7500 IN X 1.8800 IN |
Mounting Type |
Wall Mount |
- |
operating cycles |
30000 |
- |
package quantity |
1 CA;20 PK |
- |
Standards Met |
UL20 |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
693-IG |
276V-BOX |
|
Category Description |
Residential Switches |
Commercial switches |
Type |
Combination Two Three-Way Switches |
Commercial grade combination switch |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
Flammability: UL94 V2 |
- |
Mounting |
WALL |
- |
Operating Temperature |
Maximum continuous +60°C, minimum -30°C |
- |
standard |
UL20 |
NOM,cULus Listed,RoHS Compliant |