Item Comparison: 289020, 295220

Item

289020 - M18 Jobsite Radio - Milwaukee®

289020
M18 Jobsite Radio

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
295220 - M18 Jobsite Radio - Milwaukee®

295220
M18 Jobsite Radio

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 4 1
Vendor Milwaukee® Milwaukee®
Catalog Number 289020 295220
Manufacturer Number 2890-20 2952-20
Category Power Tools - Power Tools - Corded Enhanced Commodity Codes - Tools & Testers
Classification Power Tools Battery Driven Tools
UNSPSC 52161511 - Radios 52161511 - Radios
UPC/EAN/GTIN 00045242364244 00045242545681
Weight per package 11.88 (lbs/each) 10.8 (lbs/each)
Description 289020 M18 Jobsite Radio
Loud Clear Sound. Built For Work. Featuring A High-Performance Audio System and Rugged Design, The M18™ Jobsite Radio Is Built to Amplify and Survive The Jobsite. Dual Speakers and Passive Radiators Combine to Produce Sharp Highs, Rich Mids, and Deep Bass At All Volumes. Durable Metal Speaker Grills and Shock Absorbing End Caps Protect From Drops and Other Harmful Jobsite Conditions While Integrated Handles Allow For Easy Transport and Storage. Listening Options Include A Digital Processor With Best-In-Cla
295220 M18 Jobsite Radio
The Milwaukee® M18™ Bluetooth® Jobsite Radio Features Dual 3.5” Woofers and 2 High Range Tweeters to Provide A Balanced Sound Experience. Bluetooth® 5.0 Provides Up to 120 FT Of Range to Keep You Connected. Equipped With Am/FM Capabilities and 18 Presets, Tune In Wherever The Job Takes You. Built-In Equalizer Settings Allow You to Customize The Bass and Treble to Your Preferred Sound. Built For The Jobsite The Bluetooth Radio Provides Up to 13 Hours Of Runtime At Max Volume On A Milwaukee® M18™ XC5.0 Batte
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.00 (Each) $0.00 (Each)
Carton/Reel $0.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $0.00 (1 Each) $0.00 (1 Each)
Description M18 JOBSITE RADIO M18 JOBSITE RADIO
extra long description MILW 2890-20 Jobsite Radio MILW 2952-20 M18™ Jobsite Radio
Features Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing! Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description Loud clear sound. Built for work. Featuring a high-performance audio system and rugged design, the M18™ jobsite radio is built to amplify and survive the jobsite. Dual speakers and passive radiators combine to produce sharp highs, rich mids, and deep bass at all volumes. Durable metal speaker grills and shock absorbing end caps protect from drops and other harmful jobsite conditions while integrated handles allow for easy transport and storage. Listening options include a digital processor with best-in-cla The MILWAUKEE® M18™ Bluetooth® Jobsite Radio features dual 3.5” woofers and 2 high range tweeters to provide a BALANCED SOUND experience. Bluetooth® 5.0 provides up to 120 ft of range to keep you connected. Equipped with AM/FM capabilities and 18 presets, tune in wherever the job takes you. Built-in equalizer settings allow you to customize the bass and treble to your preferred sound. BUILT FOR THE JOBSITE the bluetooth radio provides up to 13 hours of runtime at MAX volume on a MILWAUKEE® M18™ XC5.0 batte
Product Type Jobsite Radio M18™ Jobsite Radio
Short Description Jobsite Radio -
batteries included NO NO
Battery Voltage 18 18
Belt Clip No No
Brand milwaukee Milwaukee Electric Tool
Manufacturers Part Number 2890-20 2952-20
Category Description POWER TOOLS -
Status Inactive -
Weight 10.5 8.31
 
Call nearest store for Item Price
Call nearest store for Item Price

Begin Live Chat