Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Southwire Rough Electrical Com |
Ecn-Korns |
Catalog Number |
29TZ |
EMTELB312X45 |
Manufacturer Number |
29TZ |
EMTELB3-1/2X45 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Emt Elbows
|
Emt Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00751338334809 |
00784011020393 |
Weight per package |
9.18 (lbs/each) |
9.1799 (lbs/each) |
Description |
29TZ 3-1/2", 45D Emt Elb
3-1/2IN Emt 45 Elb
|
EMTELB312X45 3-1/2", 45D Emt Elb
3 1/2X45 Emt Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$107.45 (Each) |
$96.67 (Each) |
Carton/Reel |
$107.45 (1 Each) |
$96.67 (1 Each) |
Standard Packaging/Reel |
$107.45 (1 Each) |
$96.67 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
3-1/2",45D EMT ELB |
3-1/2",45D EMT ELB |
extra long description |
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 35 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 6.75 INCH |
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 3-1/2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL |
Long Description |
3-1/2IN EMT 45 ELB |
3 1/2X45 EMT ELBOW |
Product Type |
Emt Conduit Elbow |
Elbow |
|
Applicable Standard |
ANSI C80.3, WW-C-563 |
ANSI C80.3 |
Bend Angle |
45 Degree |
45 DEG |
Bend Radius |
15 INCH |
15 INCH |
End Type |
Plain |
EXTERNAL THREADED |
Trade Size - Fractional |
- |
3-1/2 |
|
Brand |
Southwire Rough Electrical Com |
ECN-KORNS |
Manufacturers Part Number |
29TZ |
EMTELB3-1/2X45 |
Model |
- |
EMTELB |
|
Category Description |
EMT ELBOWS |
EMT ELBOWS |
Type |
- |
STANDARD RADIUS |
|
Trade Size |
3-1/2 INCH |
3-1/2 INCH |
Trade Size in inch |
- |
3.5 |
|
Standard Package |
1 PER CASE |
- |
|
Approval |
UL 797, CSA |
UL 797, CSA C22.2 |