Nacogdoches |
0 |
28 |
All Stores |
|
|
|
Vendor |
Taymac |
SPC |
Catalog Number |
MM2420C |
2GWIUXD |
Manufacturer Number |
MM2420C |
2GWIUXD |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
-
|
UPC/EAN/GTIN |
00050169917305 |
658746042466 |
Weight per package |
0.7 (lbs/each) |
0.783 (lbs/each) |
Description |
MM2420C 2G 55 In 1 In-Use Cover Clear Extra Duty
Weatherproof In-Use Cover, 2 Gang, 5.43 In (L) X 5.54 In (W) X 2.75 In (H), Vertical Mount, Polycarbonate Material, Clear, 0.7 LB
|
2GWIUXD 2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.92 (Each) |
$15.48 (Each) |
Carton/Reel |
$25.92 (1 Each) |
$92.90 (6 Each) |
Standard Packaging/Reel |
$25.92 (1 Each) |
$92.90 (6 Each) |
|
Cover Type |
In-Use |
- |
Material |
Polycarbonate |
Polycarbonate |
Number of Gangs |
2 |
2 |
|
|
Size |
Standard |
- |
Width |
- |
3-1/4 in |
|
Construction |
Nonmetallic |
- |
Description |
2G 55 IN 1 IN-USE COVER CLEAR EXTRA DUTY |
2G XTRA DUTY MULTCONFIG WIU CVR CLR CLR/GY |
extra long description |
RACO MM2420C 2G WP EXT DTY 55IN1 WI |
- |
Features |
2-Gang Weatherproof In-Use Cover, EXTRA DUTY(R), 55-in-1, 2-3/4 in. Deep, Clear |
- |
Long Description |
Weatherproof In-Use Cover, 2 Gang, 5.43 in (L) x 5.54 in (W) x 2.75 in (H), Vertical Mount, Polycarbonate Material, Clear, 0.7 lb |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
Product Type |
Weatherproof In-Use Cover |
Extra Duty In-Use Cover |
Short Description |
Weatherproof In-Use Cover, 2 Gangs, Polycarbonate, Clear |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 6 PK |
Special Features |
Includes Attached Gasket and Mounting Hardware |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
|
Color/Finish |
- |
Clear/Gray |
dimensions |
5.43 in (L) x 5.54 in (W) x 2.75 in (H) |
- |
for use with |
55-in-1 Custom Device |
45in1 Extra Duty Box |
includes |
- |
Gasket and Mounting Hardware |
media |
Yes |
- |
Mounting Type |
Vertical Mount |
- |
package quantity |
1 ct |
6 PK |
Packaging Type |
Shrink |
- |
pallet quantity |
576 |
- |
Standards Met |
UL Listed;2014 Compliant NEC (Article 406.9(A)) |
cULus Listed File No. E362580;UL Extra Duty Compliant |
|
Brand |
|
SUPERFLEX LTD. |
Manufacturers Part Number |
MM2420C |
2GWIUXD |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
- |
|
Standard Package |
6 |
- |
Weight |
0.7 lb |
- |
|
Application |
In Use |
- |
nema rating |
Nema 3R |
- |
standard |
UL Listed |