Item Comparison: 300PS35CL130V, 300

Item

300PS35CL130V - 300W 130V PS35 Mogul Base Clear Incand Lamp - Sylvania

300PS35CL130V
300W 130V PS35 Mogul Base Clear Incand Lamp

$8.23 Each

$197.52 (24 Each)

QTY:
Each
Add
300 - 300W 130V PS35 Mogul Base Clear Incand Lamp - Ge

300
300W 130V PS35 Mogul Base Clear Incand Lamp

$16.58 Each

$397.92 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 22 23
Vendor Sylvania Ge
Catalog Number 300PS35CL130V 300
Manufacturer Number 300PS35/CL-130V/15917 300
Category Incandescent Lamps - Line A, P, PS Shape Lamps Incandescent Lamps - Line A, P, PS Shape Lamps
Classification Incandescent Incandescent
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00046135159176 00043168210256
Weight per package 0.39 (lbs/each) 0.39 (lbs/each)
Description 300PS35CL130V 300W 130V PS35 Mogul Base Clear Incand Lamp
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt
300 300W 130V PS35 Mogul Base Clear Incand Lamp
Ge Arcstream PS35
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.23 (Each) $16.58 (Each)
Carton/Reel $8.23 (1 Each) $16.58 (1 Each)
Standard Packaging/Reel $197.52 (24 Each) $397.92 (24 Each)
Shape PS35 -
Voltage Rating 130 130 WTT
Wattage 300 94414
Color - Colorless
color rendering index (cri) 100 -
color temperature 2850 -
Finish Clear Clear Gloss
Diameter - 4.375 in
Length - 9.37 in
Description 300W 130V PS35 MOGUL BASE CLEAR INCAND LAMP 300W 130V PS35 MOGUL BASE CLEAR INCAND LAMP
extra long description SYL 300PS35/CL-130V/15917 300PS35CL GEL 300 21025 INCANDESCENT LAMPS
Long Description Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300Watt 130Volt GE Arcstream PS35
Product Type 300PS35CL 130V 24/CS 1/Sku 21025 Incandescent Lamps
average life 1000 1000.0 HR
Base Mogul Mogul Screw (E39)
lumens 5,250 5.2k lm
Voltage 130.00 V -
Brand SYLVANIA GE
Manufacturers Part Number 300PS35/CL-130V/15917 -
Category Description INCANDESCENT INCANDESCENT
Type INCANDESCENT -
Application - Standard IN
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat