Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Caddy |
Eaton B-Line Series |
Catalog Number |
3000037EG |
B303438HDGWZN |
Manufacturer Number |
3000037EG |
B3034-3/8HDGW/ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162905 - Beam clamps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782856339762 |
00781011705404 |
Weight per package |
0.36 (lbs/each) |
0.3 (lbs/each) |
Description |
3000037EG Steel #300 Reverse Beam Clamp 3/8" Eg
Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 In Size, 0.36 LB/Ea
|
B303438HDGWZN PHGR 3/8" HDG WDG C-Clamp
Eaton B-Line Series Beam Clamps, 560 LB, Malleable Iron, Safety Factor Of 5, Setscrew and Locknut Included, Wedge C-Clamp, 3/8-16 Thread/Rod Size, 3/4" Flange Width, Hot-Dipped Galvanized
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.20 (Each) |
$16.95 (Each) |
Carton/Reel |
$919.62 (100 Each) |
$16.95 (1 Each) |
Standard Packaging/Reel |
$919.62 (100 Each) |
$16.95 (1 Each) |
|
amperage rating |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Material |
Steel |
Cast Malleable Steel |
|
Color |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Finish |
Electro-galvanized |
Hot-Dip Galvanize |
|
Size |
3/8 in |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
|
Description |
STEEL #300 REVERSE BEAM CLAMP 3/8" EG |
PHGR 3/8" HDG WDG C-CLAMP |
extra long description |
NVENT EFS 3000037EG CLAMP,BEAM,3/8 |
B-LINE B3034-3/8HDGW/ZN WEDGE C-CLA |
Features |
- |
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages. |
Long Description |
Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 in Size, 0.36 lb/EA |
Eaton B-Line series beam clamps, 560 lb, Malleable iron, Safety factor of 5, setscrew and locknut included, Wedge c-clamp, 3/8-16 thread/rod size, 3/4" flange width, Hot-dipped galvanized |
Product Type |
Clamp, Beam, 3/8 Mal |
Wedge C-Clamp, 3/4 Max Flange, 3/8-16, ZN PLTD |
Short Description |
Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 in |
- |
Special Features |
Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 19 And 23) |
Includes Hardened Cup Point Setscrew and Jam Nut, Rod Size 3/8 In-16 TPI, Weight 30 Lb per 100 |
|
dimensions |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
package quantity |
100 PK |
- |
Response Time |
- |
NEMA,CSA C22.2.,UL 508A |
|
Brand |
nVent CADDY |
EATON B-LINE SERIES |
Manufacturers Part Number |
3000037EG |
B3034-3/8HDGW/ZN |
sub brand |
Pentair |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Beam Clamps and Accessories |
Beam Clamps |
|
|
Application |
Datacom and Low Voltage;Electrical;Fire Sprinkler;HVAC;Plumbing and Refrigeration |
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
standard |
cULus® |
cULus Listed |