Item Comparison: 3000037EG, B303438ZN

Item

3000037EG - Steel #300 Reverse Beam Clamp 3/8" Eg - Nvent Caddy

3000037EG
Steel #300 Reverse Beam Clamp 3/8" Eg

$9.1962 Each

$919.62 (100 Each)

QTY:
Each
Add
B303438ZN - PHGR 3/8" Zinc Plate WDG C-Clamp - Eaton B-Line Series

B303438ZN
PHGR 3/8" Zinc Plate WDG C-Clamp

$5.56 Each

$5.56 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,084 0
Vendor Nvent Caddy Eaton B-Line Series
Catalog Number 3000037EG B303438ZN
Manufacturer Number 3000037EG B3034-3/8ZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Enhanced Commodity Codes - Boxes & Covers
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162905 - Beam clamps 30101804 - Steel channels
UPC/EAN/GTIN 00782856339762 00782051868241
Weight per package 0.36 (lbs/each) 0.3 (lbs/each)
Description 3000037EG Steel #300 Reverse Beam Clamp 3/8" Eg
Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 In Size, 0.36 LB/Ea
B303438ZN PHGR 3/8" Zinc Plate WDG C-Clamp
Beam C-Clamp, Top and Bottom Flange Attachment Application, Plain Color/Finish, Screw Connection Type, 1-5/8 In;41.3 MM Height, Locknet;Set Screw Includes, 2 In;50.8 MM Length, Cast Malleable Steel Material, 1 CT;50 PK Package Quantity, Offset Design Permits Unlimited Rod Adjustment;Used On Top or Bottom Flange Of The Beam Special Features, Cul Listed;Culus Listed;FM Approved;Ul Listed, 3/8 In Trade Size, 13.6 KG;30 LB Weight, 19 MM;7/8 In Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.20 (Each) $5.56 (Each)
Carton/Reel $919.62 (100 Each) $5.56 (1 Each)
Standard Packaging/Reel $919.62 (100 Each) $5.56 (1 Each)
Material Steel Cast Malleable Steel
Finish Electro-galvanized Zinc Plated
Height - 1-5/8 in;41.3 mm
Length - 2 in;50.8 mm
Size 3/8 in -
Width - 7/8 in;19 mm
Description STEEL #300 REVERSE BEAM CLAMP 3/8" EG PHGR 3/8" ZINC PLATE WDG C-CLAMP
extra long description NVENT EFS 3000037EG CLAMP,BEAM,3/8 B-LINE B3034-3/8ZN B3034-3/8 ZN UNI
Long Description Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 in Size, 0.36 lb/EA Beam C-Clamp, Top and Bottom Flange Attachment Application, Plain Color/Finish, Screw Connection Type, 1-5/8 in;41.3 mm Height, Locknet;Set Screw Includes, 2 in;50.8 mm Length, Cast Malleable Steel Material, 1 CT;50 PK Package Quantity, Offset Design Permits Unlimited Rod Adjustment;Used on Top or Bottom Flange of the Beam Special Features, cUL Listed;cULus Listed;FM Approved;UL Listed, 3/8 in Trade Size, 13.6 kg;30 lb Weight, 19 mm;7/8 in Width
Product Type Clamp, Beam, 3/8 Mal Beam C-Clamp
Short Description Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 in Beam C-Clamp, 3/8 in, Cast Malleable Steel, Plain, 1 CT;50 PK
Special Features Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 19 And 23) Used on Top or Bottom Flange of the Beam;Offset Design Permits Unlimited Rod Adjustment
Color/Finish - Plain
Connection Type - Screw
includes - Set Screw;Locknet
package quantity 100 PK 1 CT;50 Pk
Standards Met - UL Listed;cUL Listed;FM Approved;cULus Listed
Brand nVent CADDY Cooper B-Line/Cable Tray
Manufacturers Part Number 3000037EG B303438ZN
sub brand Pentair Pipe Hangers
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Beam Clamps and Accessories -
Trade Size - 3/8 in
Status - Inactive
Weight 0.36 lb/EA 30 lb;13.6 kg
Application Datacom and Low Voltage;Electrical;Fire Sprinkler;HVAC;Plumbing and Refrigeration Top and Bottom Flange Attachment
standard cULus® -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat