Item Comparison: 300T2, 300T

Item

300T2 - 300 Al/Cu Stacked Mechanical Lug - Nsi

300T2
300 Al/Cu Stacked Mechanical Lug

$24.6922 Each

$246.92 (10 Each)

QTY:
Each
Add
300T - 300MCM-6AWG Al SNGL Lug - Nsi

300T
300MCM-6AWG Al SNGL Lug

$4.3998 Each

$105.60 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 708 0
Vendor Nsi Nsi
Catalog Number 300T2 300T
Manufacturer Number 300T-2 300T
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381001801 00662381001078
Weight per package 0.24 (lbs/each) 2.88 (lbs/each)
Description 300T2 300 Al/Cu Stacked Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
300T 300MCM-6AWG Al SNGL Lug
1 Port Aluminum Lug For 300 MCM - 6 Awg: Aluminum Dual Rated Single Lugs With A 5/16" Bolt Size Are Versatile and The Reuseable Set Screw Connectors Are Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.69 (Each) $4.40 (Each)
Carton/Reel $24.69 (1 Each) $4.40 (1 Each)
Standard Packaging/Reel $246.92 (10 Each) $105.60 (24 Each)
Terminal Type Screw -
Conductor Material Aluminum;Copper -
Overall Length 3 in -
Description 300 AL/CU STACKED MECHANICAL LUG 300MCM-6AWG AL SNGL LUG
extra long description NSI 300T-2 Nema Panel Lug (3) 350-6 NSI 300T Nema Panel Lug (3)350-6
Features 2 Port Stacked Lug 300 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75". 1 Port Aluminum Lug 300 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Long Description Mechanical Connector, #6 AWG Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 in Overall Length, Screw Terminal, 600 V, 0.2400 lb/EA 1 Port Aluminum Lug for 300 MCM - 6 AWG: Aluminum Dual Rated Single Lugs with a 5/16" bolt size are versatile and the reuseable set screw connectors are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Product Type Mechanical Connector Nema Panel Lug (3)350-6
Short Description Mechanical Connector, Non-Insulated, 3 in L, 600 V -
Special Features Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance -
For Stud Size 5/16 in -
for use with Wire Termination;Copper and Aluminum Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 300 MCM -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #6 AWG -
package quantity 24 CT -
Standards Met UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified -
Warranty 1 YEAR 1 YEAR
Brand Nsi Industries NSi
Manufacturers Part Number 300T-2 300T
sub brand NSI -
Category Description SPLIT BOLTS Comp & Mech Lugs and Butt Splices
Weight 0.2400 lb/EA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat