Nacogdoches |
600 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
30087J |
301087J |
Manufacturer Number |
30-087J |
30-1087J |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121409 - Wire connectors
|
N/A
|
UPC/EAN/GTIN |
00783250460779 |
00783250004447 |
Weight per package |
0.0098 (lbs/each) |
0 |
Description |
30087J In-Sure Push-In Wire Conn, 87 5-PRT Gray, 150/Jar
Push-In Wire Connector, Gray Insulation Color, +221 °F Operating Temperature, 0.355 In Overall Length, 0.907 In Overall Width, 0.729 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
|
301087J In-Sure Push-In Wire Conn, 87 5-PRT Gray, 200/Jar
Insure Push-In Conn, 5PORT, 200/Jar
|
|
Minimum Order QTY |
150 Units |
1 Unit |
Unit/Foot |
$0.47 (Each) |
$0.28 (Each) |
Carton/Reel |
$71.13 (150 Each) |
$55.48 (200 Each) |
Standard Packaging/Reel |
$426.78 (900 Each) |
$332.88 (1200 Each) |
|
connection |
5 Ports |
- |
Voltage Rating |
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures |
- |
Wire Size |
#12 AWG - #20 AWG Solid, #14 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand Or Less) Stranded, #12 AWG - #14 AWG (19 Strand Or Less) #16 AWG (26 Strand Or Less) 318 AWG (16 Strand Or Less) Stranded (Tin Bonded) |
- |
|
Color |
Gray |
- |
Insulation Color |
Gray |
- |
|
Overall Length |
0.355 in;9.02 mm |
- |
Size |
0.355 IN Length X 0.907 IN Width X 0.729 IN Height |
- |
|
Description |
IN-SURE PUSH-IN WIRE CONN, 87 5-PRT GRAY, 150/JAR |
IN-SURE PUSH-IN WIRE CONN, 87 5-PRT GRAY, 200/JAR |
Features |
The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection. The ergonomic design is easier to grip which me |
The In-Sure® Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy. |
Long Description |
Push-In Wire Connector, Gray Insulation Color, +221 °F Operating Temperature, 0.355 in Overall Length, 0.907 in Overall Width, 0.729 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb |
InSure Push-In Conn, 5Port, 200/Jar |
Product Type |
Push-in Wire Connector |
In-Sure® Push-In Wire Conn, 87 5-Port Gray, 200/Jar |
Short Description |
Push-In Wire Connector, Gray, 12 AWG, 150 per jar |
- |
Special Features |
No-Twist Connection Reduces Repetitive Motion Fatigue |
- |
|
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture) |
- |
Overall Height |
0.729 in;18.52 mm |
- |
Overall Width |
0.907 in;23.03 mm |
- |
package quantity |
150 JR |
- |
Standards Met |
CSA C22.2 #188;486C/467 UL Listed;RoHS |
- |
Wire Type |
Solid, Stranded, Stranded (Tin Bonded) |
- |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-087J |
30-1087J |
sub brand |
In-Sure(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Push-In |
- |
|
Manufacturer Status |
Inactive |
- |
minimum qty |
150 |
- |
Status |
Inactive |
- |
|
|
Application |
Grounding and Bonding Applications |
- |
standard |
CSA C22.2 #188, 486C/467 UL Listed, RoHS |
- |
Temperature Rating |
105 DEG C Shell Rated |