Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Nsi |
Catalog Number |
301088J |
PIWC6C |
Manufacturer Number |
30-1088J |
PIWC-6-C |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
N/A
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250006649 |
00662381143266 |
Weight per package |
0 |
0.78 (lbs/each) |
Description |
301088J In-Sure Push-In Wire Conn, 88 6-PRT Blue, 200/Jar
Insure Push-In Conn, 6PORT, 200/Jar
|
PIWC6C 22-12AWG 6WR PSH-N Con
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 LB/Ea
|
|
Minimum Order QTY |
200 Units |
1 Unit |
Unit/Foot |
$0.27 (Each) |
$0.67 (Each) |
Carton/Reel |
$54.72 (200 Each) |
$33.30 (50 Each) |
Standard Packaging/Reel |
$328.32 (1200 Each) |
$33.30 (50 Each) |
|
Material |
- |
Polycarbonate |
Terminal Type |
- |
Push-In |
Voltage Rating |
- |
600 V |
|
Color |
- |
Purple |
Conductor Material |
- |
Copper;Tin Plated Stainle |
Finish |
- |
Polycarbonate |
Insulation Color |
- |
Purple |
Insulation Material |
- |
Flame Retardant Polycarbonate |
|
Depth |
- |
.748 |
Height |
- |
.411 |
|
Description |
IN-SURE PUSH-IN WIRE CONN, 88 6-PRT BLUE, 200/JAR |
22-12AWG 6WR PSH-N CON |
extra long description |
- |
NSI PIWC-6-C Easy Twist Push-In-Con |
Features |
The In-Sure® Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy. |
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. Push-in connectors install quickly and form secure connections using a two-blade construction. Their clear bodies allow for visual inspection to save time and money. The expert team at NSI designed these connectors with key convenience and performance features for electrical industry professionals, including the integrated testing port for continuity testing and the compact, in |
Long Description |
InSure Push-In Conn, 6Port, 200/Jar |
Push-In Connector, #22 AWG Conductor Size, #12 AWG Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 lb/EA |
Product Type |
In-Sure® Push-In Wire Conn, 88 6-Port Blue, 200/Jar |
Push-In Connector |
Short Description |
- |
22-12AWG Push-In Connector, Insulated 600 V |
Special Features |
- |
Compact Design |
|
for use with |
- |
#22 to #12 AWG Solid;Stranded Wire |
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
- |
#12 AWG |
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
- |
#22 AWG |
Minimum Operating Temperature |
- |
-30 °C;-40 °F |
package quantity |
- |
50 CT |
Standards Met |
- |
UL Listed 486C;CSA Certified;CE |
Warranty |
- |
1 YEAR |
Wire Type |
- |
COPPER |
|
Brand |
Ideal |
Nsi Industries |
Manufacturers Part Number |
30-1088J |
PIWC6C |
sub brand |
- |
Easy-Twist(TM) |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
- |
Push In Wire Connectors |
|
|
|
Application |
- |
Splicing Wire |
environmental conditions |
- |
105 C |
standard |
- |
UL 486C |