Item Comparison: 30451, WT411

Item

30451 - Wing-Nut Wire Conn, Model 451 Yellow, 100/Box - Ideal

30451
Wing-Nut Wire Conn, Model 451 Yellow, 100/Box

$0.25979 Each

$259.79 (1000 Each)

QTY:
Each
Add
WT411 - Wingtwist Wire Connector, WT41 Tan, 100/Box - Buchanan

WT411
Wingtwist Wire Connector, WT41 Tan, 100/Box

$0.1364 Each

$136.40 (1000 Each)

QTY:
Each
Add
Nacogdoches 300 0
All Stores 32,600 1,200
Vendor Ideal Buchanan
Catalog Number 30451 WT411
Manufacturer Number 30-451 WT41-1
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250304516 00781789967660
Weight per package 0.45 (lbs/each) 0.5 (lbs/each)
Description 30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
WT411 Wingtwist Wire Connector, WT41 Tan, 100/Box
Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.26 (Each) $0.14 (Each)
Carton/Reel $25.98 (100 Each) $136.40 (1000 Each)
Standard Packaging/Reel $259.79 (1000 Each) $136.40 (1000 Each)
Material Flame-retardant polypropelene shell Flame-retardant Polypropelene
Voltage Rating 600 600
Color Yellow Tan
Insulation Color Yellow -
Description WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX WINGTWIST WIRE CONNECTOR, WT41 TAN, 100/BOX
extra long description IDEAL 30-451 WINGNUT 451 YELLOW, 10 IDEAL WT41-1 WINGTWIST WT41 TAN, 10
Features Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
Long Description Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb Buchanan, Wire Connector, WingTwist, Conductor Range: 22 - 10 AWG, 2/20 AWG Min, 3/10 Solid AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT41
Product Type Twist-On Wingnut Wingtwist WT41 Tan, 100 Box
Short Description Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag -
Special Features Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage 1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT41;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
package quantity 1000 CT -
Standards Met CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant -
Made in USA yes -
Brand Ideal Buchanan
Manufacturers Part Number 30-451 WT41-1
sub brand Wing-Nut(R) -
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Twist-On -
minimum qty 100 100
Weight 0.45 lb -
Application Insulating or Joining 2 or more conductors Insulating or Joining 1 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat