Item Comparison: 30651, 30451

Item

30651 - Wing-Nut Wire Conn, Model 451 Yellow, 500/Bag - Ideal

30651
Wing-Nut Wire Conn, Model 451 Yellow, 500/Bag

$0.2218 Each

$1,109.00 (5000 Each)

QTY:
Each
Add
30451 - Wing-Nut Wire Conn, Model 451 Yellow, 100/Box - Ideal

30451
Wing-Nut Wire Conn, Model 451 Yellow, 100/Box

$0.25979 Each

$259.79 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 400
All Stores 115,500 35,600
Vendor Ideal Ideal
Catalog Number 30651 30451
Manufacturer Number 30-651 30-451
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250306510 00783250304516
Weight per package 2 (lbs/each) 0.45 (lbs/each)
Description 30651 Wing-Nut Wire Conn, Model 451 Yellow, 500/Bag
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
Minimum Order QTY 500 Units 100 Units
Unit/Foot $0.22 (Each) $0.26 (Each)
Carton/Reel $110.90 (500 Each) $25.98 (100 Each)
Standard Packaging/Reel $1,109.00 (5000 Each) $259.79 (1000 Each)
Material Flame-Retardant Polypropylene Flame-Retardant Polypropylene
Number of Conductors 1 to 6 1 to 6
Voltage Rating 600 600
Color Yellow Yellow
Insulation Color Yellow Yellow
Description WING-NUT WIRE CONN, MODEL 451 YELLOW, 500/BAG WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX
extra long description IDEAL 30-651 WINGNUT 451 YELLOW, 50 IDEAL 30-451 WINGNUT 451 YELLOW, 10
Features Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
Long Description Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb
Product Type Twist-On Wingnut Twist-On Wingnut
Short Description Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag
Special Features Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Maximum Operating Temperature +105 °C;+221 °F +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V ac
package quantity 500 CT;5000 PK 1000 CT
Standards Met CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA yes yes
Brand Ideal Ideal
Manufacturers Part Number 30-651 30-451
sub brand Wing-Nut(R) Wing-Nut(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Twist-On Twist-On
minimum qty 500 100
Weight - 0.45 lb
Application Insulating or Joining 2 or more conductors Insulating or Joining 2 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat