Item Comparison: 30452, 30144

Item

30452 - Wing-Nut Wire Conn, Model 452 Red, 100/Box - Ideal

30452
Wing-Nut Wire Conn, Model 452 Red, 100/Box

$0.37351 Each

$373.51 (1000 Each)

QTY:
Each
Add
30144 - Twister Pro Wire Conn, 344 Red/Tan, 50/Box - Ideal

30144
Twister Pro Wire Conn, 344 Red/Tan, 50/Box

$0.13891 Each

$69.46 (500 Each)

QTY:
Each
Add
Nacogdoches 200 0
All Stores 41,200 6,400
Vendor Ideal Ideal
Catalog Number 30452 30144
Manufacturer Number 30-452 30-144
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250304523 00783250707812
Weight per package 0.71 (lbs/each) 0.475 (lbs/each)
Description 30452 Wing-Nut Wire Conn, Model 452 Red, 100/Box
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
30144 Twister Pro Wire Conn, 344 Red/Tan, 50/Box
Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4/10 Awg Max, Number Of Conductors: 2 to 4, Material: Flame-Retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 344
Minimum Order QTY 100 Units 50 Units
Unit/Foot $0.37 (Each) $0.14 (Each)
Carton/Reel $37.35 (100 Each) $6.95 (50 Each)
Standard Packaging/Reel $373.51 (1000 Each) $69.46 (500 Each)
Material Flame-retardant polypropelene shell Flame-retardant Polypropelene
Voltage Rating 600 600
Color Red Red/Tan
Insulation Color Red -
Description WING-NUT WIRE CONN, MODEL 452 RED, 100/BOX TWISTER PRO WIRE CONN, 344 RED/TAN, 50/BOX
extra long description IDEAL 30-452 WINGNUT 452 RED, 100 B IDEAL 30-144 TWISTER PRO 344 RED TA
Features Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
Long Description Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb IDEAL, Wire Connector, Twister PRO, Conductor Range: 22 - 8 AWG, 2/18 AWG Min, 4/10 AWG MAX, Number Of Conductors: 2 to 4, Material: Flame-retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 344
Product Type Twist-On Wingnut Twister Pro 344 Red Tan, 50 BX
Short Description Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag -
Special Features Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage 1,000V Maximum In Fixtures And Signs;Better Grip And More Leverage For Faster Connections With Less Effort;Comfortable Swept Wings Designed To Help Reduce Hand Fatigue;Comply With Federal Specification W-S-610E;Expanding Square-Wire Spring Provides A Secure Connection Every Time;Features: The Widest Red/Tan Wire Range In The Industry;Min. 2 #18 To Max. 4 #10;Model Number: 344;Suregrip Overmolding Provides Better Grip For Improved Leverage And More Torque;Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 D
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
package quantity 1000 CT -
Standards Met CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant -
Wire Type - COPPER
Made in USA yes -
Brand Ideal Ideal
Manufacturers Part Number 30-452 30-144
sub brand Wing-Nut(R) -
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Twist-On -
minimum qty 100 50
Weight 0.01 lb -
Application Insulating or Joining 2 or more conductors Insulating or Joining 1 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat