Nacogdoches |
200 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Nsi |
Catalog Number |
30452 |
TMTR100P |
Manufacturer Number |
30-452 |
TM-TR-100P |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250304523 |
00662381003430 |
Weight per package |
0.71 (lbs/each) |
0.31 (lbs/each) |
Description |
30452 Wing-Nut Wire Conn, Model 452 Red, 100/Box
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
|
TMTR100P Terminator Tan/Red 100PC Pouch
Terminator Tan/Red Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 18-8 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.37 (Each) |
$15.84 (Bag) |
Carton/Reel |
$37.35 (100 Each) |
$15.84 (1 Bags) |
Standard Packaging/Reel |
$373.51 (1000 Each) |
$1,584.00 (100 Bags) |
|
Material |
Flame-Retardant Polypropylene |
Thermoplastic |
Number of Conductors |
1 to 6 |
- |
Voltage Rating |
600 |
600 |
|
Color |
Red |
Tan/Red |
Finish |
- |
Thermoplastic |
Insulation Color |
Red |
- |
|
Height |
- |
1.205 |
Size |
- |
H=1.205 - W=.730 |
|
Description |
WING-NUT WIRE CONN, MODEL 452 RED, 100/BOX |
TERMINATOR TAN/RED 100PC POUCH |
extra long description |
IDEAL 30-452 WINGNUT 452 RED, 100 B |
NSI TM-TR-100P Terminator T/R Pouch |
Features |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
Terminator Tan/Red 100pc Pouch |
Long Description |
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb |
TERMINATOR Tan/Red Premium Wire Connectors with Steel Springs, Rated for copper wire in 18-8 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications. |
Product Type |
Twist-On Wingnut |
Terminator T/R Pouch 100PC |
Short Description |
Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag |
- |
Special Features |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
Flexible Skirt covers over strip and conforms to fit into tight spaces - Fixed precise square wire spring provides secure gripping of conductors - Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation - Zinc-plated spring for low contact resistance |
|
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
package quantity |
1000 CT |
- |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
- |
Warranty |
- |
1 YEAR |
Wire Type |
- |
CU Wire Only |
|
|
Brand |
Ideal |
NSi |
Manufacturers Part Number |
30-452 |
TM-TR-100P |
sub brand |
Wing-Nut(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Twist-On |
Tan/Red |
|
|
|
Application |
Insulating or Joining 2 or more conductors |
Splicing Wire |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
105 |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |
UL 486C |
Temperature Rating |
- |
105 |