Nacogdoches |
0 |
25 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
N30 |
30H |
Manufacturer Number |
N-3/0 |
30H |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381020086 |
00783786200160 |
Weight per package |
0.43 (lbs/each) |
0.35 (lbs/each) |
Description |
N30 3/0 Cu Split Bolt
Copper Split Bolt Connector 3/0 Awg Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
|
30H 3/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 4/0 Awg (Range For Equal Main and Tap-Stranded);#6 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.59 (Each) |
$28.00 (Each) |
Carton/Reel |
$20.59 (1 Each) |
$699.97 (25 Each) |
Standard Packaging/Reel |
$205.88 (10 Each) |
$699.97 (25 Each) |
|
Material |
Copper |
Bronze Alloy |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Terminal Type |
- |
Split |
Voltage Rating |
600 V |
- |
Wire Size |
2 SOL - 3/0 STR |
- |
|
Color |
Copper |
Metallic |
Conductor Material |
- |
Copper |
Finish |
COPPER |
- |
|
Overall Length |
- |
2-5/12 in |
Size |
L=2.007 - W=1.102 |
- |
|
Description |
3/0 CU SPLIT BOLT |
3/0 CU SPLIT BOLT |
extra long description |
NSI N-3/0 Copper Split Bolt 2 Tin P |
ABB 30H SPLIT BOLT MAIN:4/0STR-2SOL |
Features |
Copper Split Bolt Connector 3/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. |
- |
Long Description |
Copper Split Bolt Connector 3/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. |
Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.35 lb/EA |
Product Type |
Copper Split Bolt 2 Tin Plated |
Split Bolt Connector |
Short Description |
- |
3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L |
similar brands |
- |
Servit® |
Special Features |
2 SOL-3/0 STR - 10 Pack |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
|
for use with |
- |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid) |
Minimum Conductor Size |
- |
#2 AWG (Range for Equal Main and Tap-Solid) |
package quantity |
- |
25 CT;100 PK |
Standards Met |
- |
UL Listed E9809, 467, 486C;CSA Certified |
Warranty |
1 YEAR |
- |
Wire Type |
Class A & B |
- |
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
N-3/0 |
30H |
sub brand |
- |
Blackburn |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Copper Split Bolts |
Split-Bolt |
|
|
Application |
Wire Termination |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
environmental conditions |
90 C |
- |
standard |
UL486A |
UL E9809 |
Temperature Rating |
90 C |