Item Comparison: 3232LA, 270A

Item

3232LA - Dup Rec 15A/125V La - Legrand-Pass & Seymour

3232LA
Dup Rec 15A/125V La

$0.8139 Each

$162.78 (200 Each)

QTY:
Each
Add
270A - Recp Duplex 15A 125V 2P3W STR Al - Eaton

270A
Recp Duplex 15A 125V 2P3W STR Al

$1.0308 Each

$103.08 (100 Each)

QTY:
Each
Add
Nacogdoches 59 0
All Stores 4,835 639
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 3232LA 270A
Manufacturer Number 3232LA 270A
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007323221 00032664542473
Weight per package 0.1332 (lbs/each) 0.1 (lbs/each)
Description 3232LA Dup Rec 15A/125V La
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, Light Almond, 0.1300 LB
270A Recp Duplex 15A 125V 2P3W STR Al
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Almond, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.81 (Each) $1.03 (Each)
Carton/Reel $8.14 (10 Each) $1.03 (1 Each)
Standard Packaging/Reel $162.78 (200 Each) $103.08 (100 Each)
amperage rating 15 -
connection Grounding -
Current Rating 15 A -
Material Thermoplastic -
Number of Wires 3 -
Poles 2 -
Voltage Rating 125 -
Wire Size 4 -
Color Light Almond -
Height 3.31 in -
Length 1.320 in -
Size 4.2 in -
Width 0.960 in -
Description DUP REC 15A/125V LA RECP DUPLEX 15A 125V 2P3W STR AL
extra long description P&S 3232LA DUP REC 15A/125V LA EWD 270A Recp Duplex 15A 125V 2P3W
Features Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, Light Almond, 0.1300 lb Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial,Residential, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack
Product Type straight blade Receptacle Recp Duplex 15A 125V 2P3W STR Al
Short Description 15 A, 125 V, Straight Blade Receptacle, Light Almond, #14 to #12 AWG Compatible Wire Size -
Special Features Quickloop Wire Aid;Side Access Push Wire Release Standard grade
Compatible Wire Size #14 to #12 AWG -
Connection Type Grounding -
dimensions - 1.3100 IN X 0.6900 IN X 4.1900 IN
media Yes Yes
Mounting Type Wall Mount -
package quantity 10 CT;200 PK -
Receptacle Type Straight Blade -
Standards Met UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number 3232-LA 270A
Category Description Residential receptacles Residential receptacles
Type Straight Blade Receptacle Residential Grade
Status - Inactive
Weight 0.1300 lb -
Application Residential;Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
nema rating 5-15R -
standard UL 498 Federal Specification Classification 6233 01,NOM,UL,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat