Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Waldom Electronics CO. |
Catalog Number |
35334V |
309729BU |
Manufacturer Number |
3533-4V |
30-9729-BU |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Unassigned
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00032664750496 |
88322000041 |
Weight per package |
0 |
0 |
Description |
35334V Phone Jack SGL Flush MNT 4COND Mid Ul Iv
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Ivory, 2.75 In Width, 4.50 In Height, 0.12 LB
|
309729BU Ivory Single Jack Mid-Size Flush Wall Plate
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.22 (Each) |
$2.59 (Each) |
Carton/Reel |
$3.22 (1 Each) |
$25.94 (10 Each) |
Standard Packaging/Reel |
$48.30 (15 Each) |
$25.94 (10 Each) |
|
|
Height |
4.50 in |
- |
Width |
2.75 in |
- |
|
Description |
PHONE JACK SGL FLUSH MNT 4COND MID UL IV |
IVORY SINGLE JACK MID-SIZE FLUSH WALL PLATE |
extra long description |
EWD 3533-4V Phone Jack Sgl Flush Mn |
- |
Features |
Surface Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satelli |
- |
Long Description |
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Ivory, 2.75 in Width, 4.50 in Height, 0.12 lb |
- |
Product Type |
Phone Jack SGL Flush MNT 4COND Mid Ul Iv |
- |
Short Description |
Telephone Jack, Ivory, Thermoplastic |
- |
Special Features |
With Mid Size Wallplate, Category 3, 4 Conductor |
- |
|
adapter type |
Single Coaxial |
- |
Category Level |
3 |
- |
dimensions |
2.7000 IN X 4.5000 IN X 4.5000 IN |
- |
Number of Adapters |
1 |
- |
package quantity |
15 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton |
Waldom Electronics CO. |
Manufacturers Part Number |
3533-4V |
30-9729-BU |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Wallplate with connector |
- |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
- |
standard |
UL Listed,FCC Compliant,RoHS Compliant |