Item Comparison: 35334W, TPTE1W

Item

35334W - Phone Jack SGL Flush MNT 4COND Mid Ul WH - Eaton

35334W
Phone Jack SGL Flush MNT 4COND Mid Ul WH

$3.22 Each

$48.30 (15 Each)

QTY:
Each
Add
TPTE1W - Tele 4 Conductor 1G TP Plate W - Legrand-On-Q

TPTE1W
Tele 4 Conductor 1G TP Plate W

$3.4316 Each

$343.16 (100 Each)

QTY:
Each
Add
Nacogdoches 9 164
All Stores 3,076 2,716
Vendor Eaton Legrand-On-Q
Catalog Number 35334W TPTE1W
Manufacturer Number 3533-4W TPTE1W
Category Distribution Devices - Outlets, Jacks, & Plates Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Datacom Wiring Devices and Accessories Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664750489 00785007247688
Weight per package 0 0.1216 (lbs/each)
Description 35334W Phone Jack SGL Flush MNT 4COND Mid Ul WH
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height, 0.12 LB
TPTE1W Tele 4 Conductor 1G TP Plate W
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, White, 0.11043 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.22 (Each) $3.43 (Each)
Carton/Reel $3.22 (1 Each) $3.43 (1 Each)
Standard Packaging/Reel $48.30 (15 Each) $343.16 (100 Each)
insulation - Bare
Number of Gangs - 1
Color White White
Height 4.50 in -
Size - 4.7 in
Thickness - .35
Width 2.75 in -
Description PHONE JACK SGL FLUSH MNT 4COND MID UL WH TELE 4 CONDUCTOR 1G TP PLATE W
extra long description EWD 3533-4W Phone Jack Sgl Flush Mn OnQ TPTE1W TELE 4 CONDUCTOR 1G TP P
Features Flush Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite Single gang opening modular four conductor telephone jack in white with wall plate meets FCC Part 68 requirements. It is a mar-resistant wall plate and fits in any standard size single gang electrical box.
Long Description Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 in Width, 4.50 in Height, 0.12 lb Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, White, 0.11043 lb
Product Type Phone Jack SGL Flush MNT 4COND Mid Ul WH Wall Plate
Short Description Wallplate, Mid, Flush Mount w/Telephone and Coaxial Jack, White, Mid 1 Gang, Std Phone, Flush Mount, Wallplate, White
Special Features With Mid Size Wallplate, Category 3, 4 Conductor 2-Line Telephone Jack Wall Plate (4 Conductor Configuration)
adapter type Single Coaxial -
Category Level 3 -
dimensions 2.7000 IN X 4.5000 IN X 4.5000 IN 2.9375 (W) x 4.6875 (H) in
Mounting Type - Flush Mount
Number of Adapters 1 -
package quantity 15 PK 10 CT;100 PK
Standards Met RoHS Compliant UL 514;UL 1863;CSA Certified
Made in USA yes yes
Brand COOPER WIRING DEVICES Pass and Seymour
Manufacturers Part Number 3533-4W TPTE1-W
Category Description Datacom Wiring Devices and Accessories Residential plates
Type Wallplate with connector Wall Plate
Weight 0.12 lb 0.11043 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Telephone Line Applications
Mounting - Other;Wall
standard UL Listed,FCC Compliant,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat