Item Comparison: 35354LA, TPTELTVLA

Item

35354LA - Comb 4 Cond Phone Jack/Coax Conn STD La - Eaton

35354LA
Comb 4 Cond Phone Jack/Coax Conn STD La

$3.23 Each

$581.40 (180 Each)

QTY:
Each
Add
TPTELTVLA - 1 Tele/1 F Type Coax In 1G TP PLT La - Legrand-On-Q

TPTELTVLA
1 Tele/1 F Type Coax In 1G TP PLT La

$6.804 Each

$680.40 (100 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 315 760
Vendor Eaton Legrand-On-Q
Catalog Number 35354LA TPTELTVLA
Manufacturer Number 3535-4LA TPTELTVLA
Category Distribution Devices - Outlets, Jacks, & Plates Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Datacom Wiring Devices and Accessories Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664582912 00785007247619
Weight per package 0 0.1411 (lbs/each)
Description 35354LA Comb 4 Cond Phone Jack/Coax Conn STD La
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 In Width, 4.50 In Height, 0.1 LB
TPTELTVLA 1 Tele/1 F Type Coax In 1G TP PLT La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Light Almond, Zinc Plated (Strap), 0.13156 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.23 (Each) $6.80 (Each)
Carton/Reel $64.60 (20 Each) $68.04 (10 Each)
Standard Packaging/Reel $581.40 (180 Each) $680.40 (100 Each)
insulation - Bare
Material - Thermoplastic;Steel (Strap)
Number of Gangs - 1
Color Light Almond Light Almond
Finish - Zinc Plated (Strap)
Height 4.50 in -
Size - 4.7 in
Thickness - .35
Width 2.75 in -
Description COMB 4 COND PHONE JACK/COAX CONN STD LA 1 TELE/1 F TYPE COAX IN 1G TP PLT LA
extra long description EWD 3535-4LA Comb 4 Cond Phone Jack OnQ TPTELTVLA 1 TELE/1 F TYPE COAX
Features Mid Size Flush Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, Combination f type coaxial connector and four conductor RJ11 telephone jack. Light Almond.
Long Description Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 in Width, 4.50 in Height, 0.1 lb Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Thermoplastic;Steel (Strap) Material, Light Almond, Zinc Plated (Strap), 0.13156 lb
Product Type Comb 4 Cond Phone Jack/Coax Conn STD La Wall Plate
Short Description Telephone Jack, Light Almond, Thermoplastic 1 Gang, F-Type Coax, Flush Mount, Wallplate, Light Almond
Special Features With Standard Size Wallplate, Category 3, 4 Conductor 1 Ghz Coaxial Connector & 2-Line Phone Jack Wall Plate
adapter type Single Coaxial -
Category Level 3 -
dimensions 2.7000 IN X 4.5000 IN X 4.5000 IN 2.9375 (W) x 4.6875 (H) in
Mounting Type - Flush Mount
Number of Adapters 1 -
package quantity 20 PK 1 ct
Standards Met RoHS Compliant UL 514;UL 1863;CSA Certified
Made in USA yes yes
Brand Eaton Pass and Seymour
Manufacturers Part Number 3535-4LA TPTELTV-LA
Category Description Datacom Wiring Devices and Accessories Residential plates
Type Wallplate with connector Wall Plate
Weight 0.1 lb 0.13156 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Telephone Line Applications
Mounting - Other;Wall
standard UL Listed,RoHS Compliant,FCC Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat