Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Southwire |
Catalog Number |
35782 |
RS101A |
Manufacturer Number |
35-782 |
66978140 |
Category |
Strippers -
Cutters
|
Hand Tools & Hydraulic Tools -
Strippers
|
Classification |
Hand Tools
|
Power Tools
|
UNSPSC |
23241616 - Wire or cable cutter
|
27111507 - Metal cutters
|
UPC/EAN/GTIN |
00783250586486 |
00723875021016 |
Weight per package |
1.2 (lbs/each) |
1.1 (lbs/each) |
Description |
35782 Sir Nickless Armored Cable Cutter
Cable Cutter, 14/2;14/3;12/2 Awg (For 5/16 In Flex Cable);14/4;12/3;6/1;4/1 Awg (For 3/8 In Flex Cable) Cutting Capacity, 1.2 LB
|
RS101A Roto Split, Super RS 101a
Cable Cutter, Ergonomic Handle, Ac, MC, HCF, BX Cable, 2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.96 (Each) |
$54.77 (Each) |
Carton/Reel |
$60.96 (1 Each) |
$54.77 (1 Each) |
Standard Packaging/Reel |
$60.96 (1 Each) |
$54.77 (1 Each) |
|
Description |
SIR NICKLESS ARMORED CABLE CUTTER |
ROTO SPLIT, SUPER RS 101A |
extra long description |
IDEAL 35-782 SIR NICKLESS ARMORED C |
S-TEK 66978140 RS-101A-WW, Southwir |
Features |
The Sir Nickless(TM) protects armored cable wires by drawing the wires down, creating airspace above the wires and providing room for the cutter blade to shear through and sever the armored casing without nicking the wires within. The Sir Nickless(TM) is unique in that it has a curved design that allows the wires to draw down providing room for the cutting blade. The cable Cutter works well on all popular types of armored cable up to 3/8 inch diameter.MCAP(R) is a registered trademark of Southwire Company. |
The Seatek(TM) RS-101A will become your everyday cutter for MC Cable. It works great, and provides clean cuts with no sharp edges. There is a blade storage cartridge in the knob with room for up to 6 spare blades. It is durable and perfect for the electrician. Proudly made in the USA. |
Long Description |
Cable Cutter, 14/2;14/3;12/2 AWG (for 5/16 in Flex Cable);14/4;12/3;6/1;4/1 AWG (for 3/8 in Flex Cable) Cutting Capacity, 1.2 lb |
Cable Cutter, Ergonomic Handle, AC, MC, HCF, BX Cable, 2 lb |
Product Type |
Cable Cutter |
Cable Cutter |
Short Description |
Cable Cutter, 5/16 in & 3/8 in Flex Cable |
Cable Cutter, Super Roto-Split, B-102 Blade |
Special Features |
Handles All Common BX, MCAP, MC and Flex Cables;Blade Cuts Armor without Damage to Internal Conductors;Splices Cleanly Through Casings with Only a Few Turns;Handle Knob Stores Up to Six Replacement Blades |
No adjustment after initial setting - quick clamp lever |
|
Cable Size |
14/2, 14/3, 12/2 AWG For 5/16 IN Flex Cable, 14/4, 12/3, 6/1, 4/1 AWG For 3/8 IN Flex Cable |
- |
Cable Type |
- |
AC;MC;HCF;BX |
Cutting Capacity |
14/2;14/3;12/2 AWG (for 5/16 in Flex Cable);14/4;12/3;6/1;4/1 AWG (for 3/8 in Flex Cable) |
- |
Handle Type |
- |
Ergonomic |
includes |
- |
B-102 Blade |
package quantity |
1 ct |
12 CT;1 PK |
|
|
Brand |
Ideal |
Seatek CO. Inc. |
Manufacturers Part Number |
35-782 |
RS-101A |
sub brand |
Sir Nickless |
- |
|
Category Description |
HAND TOOLS |
POWER TOOLS |
Type |
Rotary Armored Cable Cutter |
Cable Cutters |
|
|
|
Application |
All Common BX, MCAP, MC;Flex Cables |
Electrical |