Item Comparison: 36H114, 3802J

Item

36H114 - 3/16'' X 1-1/4'' Slotted HWH Concrete Screw Anchor - LH Dottie

36H114
3/16'' X 1-1/4'' Slotted HWH Concrete Screw Anchor

$0.6211 Each

$62.11 (100 Each)

QTY:
Each
Add
3802J - 3/16 X 1-1/4 Hex Head Masonry Screw Blue - Peco Fasteners

3802J
3/16 X 1-1/4 Hex Head Masonry Screw Blue

$0.3693 Each

$443.16 (1200 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4,750 5,600
Vendor LH Dottie Peco Fasteners
Catalog Number 36H114 3802J
Manufacturer Number 36H114 3802J
Category Anchor and Fasteners - Anchors & Fasteners Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Anchors & Anchor Kits Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31162101 - Concrete anchors 31162101 - Concrete anchors
UPC/EAN/GTIN 00781002112082 00705591490031
Weight per package 0.0085 (lbs/each) 0.0075 (lbs/each)
Description 36H114 3/16'' X 1-1/4'' Slotted HWH Concrete Screw Anchor
Hex Head Concrete Anchor System, 3/16 In. Diameter, 1-1/4 In. Length, Hi-Low Thread Type, 5/32 X 3-1/2 In. Drill Size, Ceramic Coated Blue Finish, Drill Included, 1/4 In. Bit Size, Slotted Drive Type
3802J 3/16 X 1-1/4 Hex Head Masonry Screw Blue
3/16 (1/4 Hex) X 1-1/4 Hex Head Masonry Screw Blue (Includes An Installation Drill Bit)
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $0.62 (Each) $0.37 (Each)
Carton/Reel $62.11 (100 Each) $36.93 (100 Each)
Standard Packaging/Reel $62.11 (100 Each) $443.16 (1200 Each)
Material Steel -
Finish Ceramic Coated Blue -
Diameter 3/16 -
Length 1-1/4 1-1/4
Size 3/16 x 1-1/4 3/16 IN X 1-1/4 IN
Description 3/16'' X 1-1/4'' SLOTTED HWH CONCRETE SCREW ANCHOR 3/16 X 1-1/4 HEX HEAD MASONRY SCREW BLUE
extra long description DOTTIE 36H114 3/16 X 1-1/4" Hex Hea PECO 3802J 3/16X1-1/4 HEXHEAD MSNRY
Long Description Hex Head Concrete Anchor System, 3/16 in. diameter, 1-1/4 in. length, Hi-Low thread type, 5/32 x 3-1/2 in. drill size, Ceramic Coated Blue finish, Drill included, 1/4 in. bit size, Slotted drive type 3/16 (1/4 HEX) X 1-1/4 HEX HEAD MASONRY SCREW BLUE (INCLUDES AN INSTALLATION DRILL BIT)
Product Type 3/16 X 1-1/4" Hex Head Concrete Anchor System 3/16X1-1/4 Hexhead Msnry SCRW Blu 49003
Special Features Features: Includes Drill, Hex Head Slotted -
Bit Size 1/4 -
Drill Size 5/32 x 3-1/2 -
Drive Type Slotted -
Head Type Hex Hexagonal
included Drill -
Thread Size 3/16 3/16
Thread Type Hi-Low -
Brand LH DOTTIE Peco Fasteners, Inc.
Manufacturers Part Number 36H114 3802J
Category Description ANCHORS & ANCHOR KITS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Hex Head Concrete Anchor System Masonry Screw
minimum qty - 100
Application Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat