Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
458 |
389DC |
Manufacturer Number |
458 |
389-DC |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Steel Emt Fittings
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00784564104588 |
00781747093899 |
Weight per package |
1.9 (lbs/each) |
12 (lbs/each) |
Description |
458 3-1/2" STL Emt Set/Screw Conn
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Non-Insulated, Steel, Two Tightening Screws, 3-1/2"
|
389DC 3-1/2" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 3-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 4-5/16 In Diameter, 12.0 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.14 (Each) |
$30.21 (Each) |
Carton/Reel |
$14.14 (1 Each) |
$755.33 (25 Each) |
Standard Packaging/Reel |
$56.56 (4 Each) |
$755.33 (25 Each) |
|
connection |
Threaded |
- |
Material |
- |
Zinc Die Cast |
Shape |
- |
Round |
|
Color |
- |
Grey with Black Insulator |
Finish |
Zinc Plated |
Ball burnish |
|
Diameter |
- |
4-5/16 in |
Size |
3-1/2 in |
3-1/2 |
Width |
- |
13/16 in |
|
Description |
3-1/2" STL EMT SET/SCREW CONN |
3-1/2" DIECAST INSULATED GROUNDING BUSHING |
extra long description |
MIDWEST 458 3 1/2 EMT RGD SS CONN |
BPT 389-DC 3-1/2"GRD.BUSH.INS.14-1/ |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C. |
Long Description |
Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Non-insulated, Steel, Two tightening screws, 3-1/2" |
Insulated Grounding Bushing, 3-1/2 in Trade Size, Round, #14 to 1/0 AWG Cable Size, 13/16 in Width, 4-5/16 in Diameter, 12.0 lb |
Product Type |
3 1/2 Emt RGD SS Conn |
Insulated Grounding Bushing |
Short Description |
- |
Insulated Grounding Bushing, 3-1/2 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate |
Special Features |
- |
Grounding Lug Wire Capacity #14 - #1/0;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation |
|
Cable Size |
- |
#14 to 1/0 AWG |
Color/Finish |
- |
Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated |
dimensions |
5.8000 IN X 3.8000 IN X 6.4000 IN |
- |
for use with |
- |
Terminate Service Conduit to Cabinet |
Insulated/Non-Insulated |
- |
Insulated |
media |
- |
Yes |
package quantity |
- |
25 PK;1 CT |
Standards Met |
- |
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed |
|
|
Brand |
Eaton |
Bridgeport |
Manufacturers Part Number |
- |
389-DC |
|
Category Description |
STEEL EMT FITTINGS |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Set screw type connector |
BUSHING |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Used With Locknut to Terminate Service Conduit to Cabinet |
standard |
UL, cUL |
cULus |
Temperature Rating |
- |
150?°C |