Nacogdoches |
0 |
123 |
All Stores |
|
|
|
Vendor |
Arlington |
Bridgeport |
Catalog Number |
40RAST |
38ACDS |
Manufacturer Number |
40RAST |
38ACDS |
Category |
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Cord Connectors & Cord Grips
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39121419 - Flex connectors
|
39121438 - Automatic wire or cable connector
|
UPC/EAN/GTIN |
00018997135872 |
00781747083807 |
Weight per package |
0.06 (lbs/each) |
0.053 (lbs/each) |
Description |
40RAST 1/2" SNAP2IT Cable Conn
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With An Internal Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Red Tinted Internal Clip Indicates Easier Insertion Of Conduit and Comes With Insulated Throat. Has Rectangular End Stop.
|
38ACDS 3/8" Single Barrel Double Cut-In Snap Lock
3/8" Single Barrel, Cut In Double-Snap Cable Connector, Insulated, Zinc Die Cast
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.33 (Each) |
$1.72 (Each) |
Carton/Reel |
$1.33 (1 Each) |
$86.00 (50 Each) |
Standard Packaging/Reel |
$33.20 (25 Each) |
$860.00 (500 Each) |
|
Material |
Zinc |
Plastic/Zinc |
|
|
Size |
L(1.390) x W(1.000) x H(1.000) |
3/8 |
|
Description |
1/2" SNAP2IT CABLE CONN |
3/8" SINGLE BARREL DOUBLE CUT-IN SNAP LOCK |
extra long description |
ARL 40RAST SNAP2IT RETROFIT CON 40 |
BPT 38ACDS 3/8" CUT-IN SNAP LOCK |
Features |
- |
Time Saver: Double Snap-in for Old Work – connects from the inside of the box! |
Long Description |
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with an internal spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Red tinted internal clip indicates easier insertion of conduit and comes with Insulated throat. Has rectangular end stop. |
3/8" Single Barrel, Cut In Double-Snap Cable Connector, Insulated, Zinc Die Cast |
Product Type |
SNAP2IT Retrofit Con 40 |
3/8" Cut-In Snap Lock |
Special Features |
Retrofit, Insulated Throat |
14/2 to 10/3 (.40"-.63") Aluminum and Steel AC/MC/MCI-A/HCF |
|
|
Brand |
Arlington Industries |
Bridgeport |
Manufacturers Part Number |
40RAST |
38ACDS |
sub brand |
Snap2It |
- |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Snap-on |
Single Barrel, Cut In Double-Snap |
|
Application |
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS |
For Use in Old Work Applications, cable can be pulled into a box, then this connector is installed onto the cable, and locked into place from inside the box. No tools required. cULus Listed for use with 14/2 to 10/3 (.40"-.63") aluminum and Steel AC/MC/MCI-A/HCF. |
standard |
CULUS and CSA |
cULus |
Temperature Rating |
- |
105?°C |