Item Comparison: 38ASP, 38MCQS

Item

38ASP - 3/8" Insul MC Snap Diecast Conn - Bridgeport

38ASP
3/8" Insul MC Snap Diecast Conn

$1.4626 Each

$731.30 (500 Each)

QTY:
Each
Add
38MCQS - 3/8" Cable Connector - Eaton

38MCQS
3/8" Cable Connector

$1.8014 Each

$90.07 (50 Each)

QTY:
Each
Add
Nacogdoches 690 0
All Stores 81,115 150
Vendor Bridgeport Eaton
Catalog Number 38ASP 38MCQS
Manufacturer Number 38ASP 38MCQS
Category Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Diecast Emt Fittings Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39121438 - Automatic wire or cable connector 39121303 - Electrical boxes
UPC/EAN/GTIN 00781747085900 00662277088190
Weight per package 0.07 (lbs/each) 0.06 (lbs/each)
Description 38ASP 3/8" Insul MC Snap Diecast Conn
3/8" E-Z Lock Snap-In Connector
38MCQS 3/8" Cable Connector
Eaton Crouse-Hinds Series Quick-Lok Pro Connector, Ac/MC and FMC, Single, Steel, 3/8"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.46 (Each) $1.80 (Each)
Carton/Reel $73.13 (50 Each) $1.80 (1 Each)
Standard Packaging/Reel $731.30 (500 Each) $90.07 (50 Each)
Material Zinc Die Cast Steel
Color - Other;Silver
Size 3/8 3/8 in
Construction - DURABLE STEEL
Description 3/8" INSUL MC SNAP DIECAST CONN 3/8" CABLE CONNECTOR
extra long description BPT 38ASP 3/8" SNAP-IN INSULATED CO CRS-H 38MCQS 3/8 QUICK-LOK BX CONNE
Features - Crouse-Hinds series Quick-Lok Pro connectors improve job site productivity when installing armored cable, metal-clad cable, MCI-A cable, MC-PCS cable or flexible metallic conduit to a box or enclosure. No tools are needed for installation. Simply insert the cable or conduit into the connector and install into the 1/2" knockout. Available in multiple configurations, including a single connector, duplex connectors, 90° connector and an old work connector. The Quick-Lok Pro family of connectors are remova
Long Description 3/8" E-Z LOCK Snap-in Connector Eaton Crouse-Hinds series Quick-Lok Pro connector, AC/MC and FMC, Single, Steel, 3/8"
Product Type 3/8" Snap-In Insulated Conn 3/8 Quick-Lok BX Connector Steel
Special Features Integral internal spring steel locking tabs fasten cable or conduit. Suitable for maintaining grounding continuity when installed in accordance with NEC. TOOLESS INSTALLATION, REMOVABLE AND RE-USABLE
dimensions - 1.4600 IN X 1.0600 IN X 1.0600 IN
media Yes -
Brand Bridgeport EATON CROUSE-HINDS SERIES
Manufacturers Part Number 38ASP 38MCQS
Category Description DIECAST EMT FITTINGS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type E-Z LOCK -
Application Simply snap cables into connector and snap assembly into electrical box. Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL514B -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat