Item Comparison: 403DC2, SC38

Item

403DC2 - 3/8" Flex Straight Diecast Squeeze Connector - Bridgeport

403DC2
3/8" Flex Straight Diecast Squeeze Connector

$0.9305 Each

$465.25 (500 Each)

QTY:
Each
Add
SC38 - 3/8" Flex Conn D/C Squeeze Type - Appozgcomm

SC38
3/8" Flex Conn D/C Squeeze Type

$2.4151 Each

$1,207.55 (500 Each)

QTY:
Each
Add
Nacogdoches 86 0
All Stores 12,168 173
Vendor Bridgeport Appozgcomm
Catalog Number 403DC2 SC38
Manufacturer Number 403-DC2 SC-38
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121419 - Flex connectors 39121419 - Flex connectors
UPC/EAN/GTIN 00781747154033 00687855200382
Weight per package 0.062 (lbs/each) 0.06 (lbs/each)
Description 403DC2 3/8" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 3/8 In Trade Size, Die-Cast Zinc Material, 9/16 In Length, 1-3/16 In Diameter, 1 Conductor, 0.062 LB/Ea
SC38 3/8" Flex Conn D/C Squeeze Type
Features:1.06IN Dia X 1.5IN Length, 0.48 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.375IN, Connection:Male NPS Thread, Material:Zinc Die Cast
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.93 (Each) $2.42 (Each)
Carton/Reel $46.52 (50 Each) $120.76 (50 Each)
Standard Packaging/Reel $465.25 (500 Each) $1,207.55 (500 Each)
connection - Male NPS Thread
insulation - Non Insulated
Material Die-Cast Zinc Zinc Die Cast
Number of Conductors 1 -
Color - Metallic
Finish Ball Burnished;Mirror Smooth Natural
Diameter 1-3/16 in -
Length 9/16 in -
Size 3/8 0.375
Description 3/8" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR 3/8" FLEX CONN D/C SQUEEZE TYPE
extra long description BPT 403-DC2 3/8 SQUEEZE CONN. ZINC EGS SC-38 3/8 IN SQUEEZE CONN FLEX/
Features Recommended cable types to connect steel or aluminum flexible metal conduit or armored cable to box or enclosure. (.56-.61 DIA.) For 12/3 to 10/3 steel or aluminum MC cable. -
Long Description Squeeze Connector, 3/8 in Trade Size, Die-Cast Zinc Material, 9/16 in Length, 1-3/16 in Diameter, 1 conductor, 0.062 lb/EA Features:1.06IN Dia X 1.5IN Length, 0.48 IN Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.375IN, Connection:Male NPS Thread, Material:Zinc Die Cast
Product Type Squeeze Connector 3/8 In Squeeze Conn Flex/Ac
Short Description Squeeze Connector, Zinc Die Cast, 3/8 in, Straight, Squeeze Connector -
Special Features HCF 1.06 IN Dia X 1.5 IN Length, 0.48 IN Thread Length, Flexible Metal Conduit
angle 180 Deg Straight
Connection Orientation Straight -
Connection Type Squeeze -
Connector Type Squeeze Squeeze
for use with Flexible Metal Conduit -
media Yes -
package quantity 1 CT;50 Pk -
Standards Met UL File No. E9391 -
Made in USA yes -
Brand Bridgeport Appleton
Manufacturers Part Number 403-DC2 SC-38
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type CONNECTOR Straight Squeeze Connector
Trade Size 3/8 in 0.5
Weight 0.062 lb/EA -
Application Recommended Cable Types to Connect Steel or Aluminum Flexible Metal Conduit or Armored Cable to Box or Enclosure. (.56-.61 Dia.) For 12/3 to 10/3 Steel or Aluminum Mc Cable Terminates flexible metal conduit to a knockout in a dry location box or enclosure
environmental conditions - Dry Location
nema rating - FB-1
standard UL UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat