Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
414DC2 |
SC150 |
Manufacturer Number |
414-DC2 |
SC150 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747154149 |
00687855201501 |
Weight per package |
0.34 (lbs/each) |
0.4 (lbs/each) |
Description |
414DC2 1-1/2" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 1-7/16 In Length, 2-5/8 In Diameter, 0.34 LB/Ea
|
SC150 1-1/2" Flex Conn D/C Squeeze Type
Features:2.52IN Dia X 2.09IN Length, 0.71 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.36 (Each) |
$59.54 (Each) |
Carton/Reel |
$46.79 (5 Each) |
$297.69 (5 Each) |
Standard Packaging/Reel |
$467.89 (50 Each) |
$2,976.87 (50 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
- |
Non Insulated |
Material |
Die-Cast Zinc |
Zinc Die Cast |
|
Color |
- |
Metallic |
Finish |
Ball Burnished;Mirror Smooth |
Natural |
|
Diameter |
2-5/8 in |
- |
Length |
1-7/16 in |
- |
Size |
1-1/2 |
1.5 |
|
Description |
1-1/2" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR |
1-1/2" FLEX CONN D/C SQUEEZE TYPE |
extra long description |
BPT 414-DC2 1-1/2" SQUEEZE CONN. ZI |
EGS SC-150 1-1/2 IN SQUEEZE CONN FL |
Features |
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA. |
- |
Long Description |
Squeeze Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 1-7/16 in Length, 2-5/8 in Diameter, 0.34 lb/EA |
Features:2.52IN Dia X 2.09IN Length, 0.71 IN Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast |
Product Type |
Squeeze Connector |
1-1/2 In Squeeze Conn Flex/Ac |
Short Description |
Squeeze Connector, Zinc Die Cast, 1-1/2 in, Straight |
- |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
2.52 IN Dia X 2.09 IN Length, 0.71 IN Thread Length, Flexible Metal Conduit |
|
angle |
180 Deg |
Straight |
Connection Orientation |
Straight |
- |
Connection Type |
Squeeze |
- |
Connector Type |
Squeeze |
Squeeze |
for use with |
Flexible Metal Conduit |
- |
media |
Yes |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL File No. E9391 |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
414-DC2 |
SC-150 |
sub brand |
- |
NEER |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Straight Squeeze Connector |
|
|
|
Application |
Used to Connect Flexible Metal Conduit or Armored Cable to Box or Enclosure |
Terminates flexible metal conduit to a knockout in a dry location box or enclosure |
environmental conditions |
- |
Dry Location |
nema rating |
- |
FB-1 |
standard |
UL |
UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1 |