Nacogdoches |
44 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
416DC2 |
L426 |
Manufacturer Number |
416-DC2 |
L426 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747154163 |
00018997342607 |
Weight per package |
0.4 (lbs/each) |
0.53 (lbs/each) |
Description |
416DC2 2" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, 3-1/8 In Diameter, 0.4 LB/Ea
|
L426 2" SQZ Flex Conn
Zinc Die-Cast, Single Screw, 2" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 1.935.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.95 (Each) |
$0.00 (Each) |
Carton/Reel |
$129.51 (10 Each) |
$0.00 (5 Each) |
Standard Packaging/Reel |
$129.51 (10 Each) |
$0.00 (30 Each) |
|
connection |
- |
Threaded X Squeeze |
Material |
Die-Cast Zinc |
Zinc |
|
Color |
- |
Silver |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
3-1/8 in |
- |
Length |
1-5/8 in |
- |
Size |
2 |
L(3.155) x W(3.155) x H(2.550) |
|
Description |
2" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR |
2" SQZ FLEX CONN |
extra long description |
BPT 416-DC2 2" SQUEEZE CONN. ZINC |
ARL L426 2" FLEX CONN |
Features |
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA. |
- |
Long Description |
Squeeze Connector, 2 in Trade Size, Die-Cast Zinc Material, 1-5/8 in Length, 3-1/8 in Diameter, 0.4 lb/EA |
Zinc die-cast, Single screw, 2" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: 1.935. |
Product Type |
Squeeze Connector |
2" Flex Conn |
Short Description |
Squeeze Connector, Zinc Die Cast, 2 in, Straight |
- |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
Concrete Tight, 2IN Knockout |
|
angle |
180 Deg |
- |
Connection Orientation |
Straight |
- |
Connection Type |
Squeeze |
- |
Connector Type |
Squeeze |
- |
for use with |
Flexible Metal Conduit |
- |
media |
Yes |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL File No. E9391 |
- |
|
|
Brand |
Bridgeport |
ARLINGTON |
Manufacturers Part Number |
416-DC2 |
L426 |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Squeeze Connector |
|
|
|
Application |
Used to Connect Flexible Metal Conduit or Armored Cable to Box or Enclosure |
Flex AC MC Cable |
standard |
UL |
UL and CSA |
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
Call nearest store for Item Price
|