Item Comparison: 420, 420

Item

420 - 9.5" Tongue & Groove - Channellock

420
9.5" Tongue & Groove

$19.55 Each

$97.75 (5 Each)

QTY:
Each
Add
420 - 4" Flex Straight Malleable Iron Squeeze Conn - Bridgeport

420
4" Flex Straight Malleable Iron Squeeze Conn

$215.3595 Each

$1,076.80 (5 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 110 27
Vendor Channellock Bridgeport
Catalog Number 420 420
Manufacturer Number 420 420
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Hand Tools Flex & MC Fittings
UNSPSC 27112142 - Multi tool pliers 39121419 - Flex connectors
UPC/EAN/GTIN 00025582300676 00781747004208
Weight per package 0.87 (lbs/each) 6.8 (lbs/each)
Description 420 9.5" Tongue & Groove
Groove Joint Plier, 1.5 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 9.5 In Overall Length, 1.12 In Jaw Length, 0.47 In Jaw Width, 1.57 In Shank Length, 13 Pieces
420 4" Flex Straight Malleable Iron Squeeze Conn
Connector, Squeeze, Malleable Iron, Trade Size 4 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.55 (Each) $215.36 (Each)
Carton/Reel $19.55 (1 Each) $1,076.80 (5 Each)
Standard Packaging/Reel $97.75 (5 Each) $1,076.80 (5 Each)
Material CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention Malleable Iron
Color Channellock Blue (Handle) -
Finish - Zinc Electroplated
Handle Material Plastic Grip -
Overall Length 9.5 in;241.3 mm -
Size 9.5" Tongue & Groove 4
Construction Patented reinforcing edge minimizes stress breakage -
Description 9.5" TONGUE & GROOVE 4" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN
extra long description - BPT 420 4" SQUEEZE CONN.
Features The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. -
Long Description Groove Joint Plier, 1.5 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 9.5 in Overall Length, 1.12 in Jaw Length, 0.47 in Jaw Width, 1.57 in Shank Length, 13 Pieces Connector, Squeeze, Malleable Iron, Trade Size 4 Inch
Product Type Groove Joint Plier 4" Squeeze Conn.
Short Description 9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel -
Special Features (5) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge K.O. Size 4"
angle - 180 Deg
Connector Type - Squeeze
Cutting Capacity 1.5 in;38.1 mm -
cutting material C1080 High Carbon Steel -
Handle Type CHANNELLOCK BLUE® grips for comfort -
includes GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;GS-2 2pc General Pliers Set;GS-1 2pc Tongue & Groove Pliers Set; -
Jaw Length 1.12 in;28.45 mm -
Jaw Opening 1.5 in in -
Jaw Width 0.47 in;11.94 mm -
media - Yes
Number of Pieces 13 -
Shank Length 1.57 in;39.8 mm -
Made in USA yes -
Brand Channellock , Inc. Bridgeport
Manufacturers Part Number 420 -
Category Description HAND TOOLS FLEX & MC FITTINGS
Type Tongue & Groove, Pump Plier, Water Plier, Tools CONNECTOR
Trade Size - 4
Application Mechanical/Home Repair/Auto/Plumbing Used to connect flexible metal conduit to box or enclosure.
standard - cULus,CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat