Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Channellock |
Knipex |
Catalog Number |
420 |
8801250SBA |
Manufacturer Number |
420 |
88 01 250 SBA |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112142 - Multi tool pliers
|
27112112 - Tongue and groove pliers
|
UPC/EAN/GTIN |
00025582300676 |
00843221000189 |
Weight per package |
0.87 (lbs/each) |
0 |
Description |
420 9.5" Tongue & Groove
Groove Joint Plier, 1.5 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 9.5 In Overall Length, 1.12 In Jaw Length, 0.47 In Jaw Width, 1.57 In Shank Length, 13 Pieces
|
8801250SBA 10" Alligator Water Pump Pliers
00843221000189|0008432|00843221000189|84322100018|00018|8801250SBA|Knipex 8801250SBA|Knipex Tools 8801250SBA|KPX Knipex Tool 8801250SBA|Nipex Tools 8801250sba
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.55 (Each) |
$35.10 (Each) |
Carton/Reel |
$19.55 (1 Each) |
$35.10 (1 Each) |
Standard Packaging/Reel |
$97.75 (5 Each) |
$35.10 (1 Each) |
|
Material |
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention |
- |
|
Color |
Channellock Blue (Handle) |
- |
Handle Material |
Plastic Grip |
- |
|
Overall Length |
9.5 in;241.3 mm |
- |
Size |
9.5" Tongue & Groove |
- |
|
Construction |
Patented reinforcing edge minimizes stress breakage |
- |
Description |
9.5" TONGUE & GROOVE |
10" ALLIGATOR WATER PUMP PLIERS |
Features |
The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. |
- |
Long Description |
Groove Joint Plier, 1.5 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 9.5 in Overall Length, 1.12 in Jaw Length, 0.47 in Jaw Width, 1.57 in Shank Length, 13 Pieces |
00843221000189|0008432|00843221000189|84322100018|00018|8801250SBA|KNIPEX 8801250SBA|Knipex Tools 8801250SBA|KPX KNIPEX TOOL 8801250SBA|NIPEX Tools 8801250SBA |
Product Type |
Groove Joint Plier |
Alligator Water Pump Plier, Red HNDL |
Short Description |
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel |
- |
Special Features |
(5) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge |
- |
|
Cutting Capacity |
1.5 in;38.1 mm |
- |
cutting material |
C1080 High Carbon Steel |
- |
Handle Type |
CHANNELLOCK BLUE® grips for comfort |
- |
includes |
GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;GS-2 2pc General Pliers Set;GS-1 2pc Tongue & Groove Pliers Set; |
- |
Jaw Length |
1.12 in;28.45 mm |
- |
Jaw Opening |
1.5 in in |
- |
Jaw Width |
0.47 in;11.94 mm |
- |
Number of Pieces |
13 |
- |
Shank Length |
1.57 in;39.8 mm |
- |
|
|
Brand |
Channellock , Inc. |
Knipex |
Manufacturers Part Number |
420 |
88 01 250 SBA |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Tongue & Groove, Pump Plier, Water Plier, Tools |
- |
|
Application |
Mechanical/Home Repair/Auto/Plumbing |