Item Comparison: 426, 8801180SBA

Item

426 - 6.5" Tongue & Groove - Channellock

426
6.5" Tongue & Groove

$16.96 Each

$84.80 (5 Each)

QTY:
Each
Add
8801180SBA - 7-1/4" Alligator Water Pump Pliers - Knipex

8801180SBA
7-1/4" Alligator Water Pump Pliers

$30.77 Each

$30.77 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 45 3
Vendor Channellock Knipex
Catalog Number 426 8801180SBA
Manufacturer Number 426 88 01 180 SBA
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27112142 - Multi tool pliers 27112111 - Alligator pliers
UPC/EAN/GTIN 00025582301277 00843221000172
Weight per package 0.37 (lbs/each) 0
Description 426 6.5" Tongue & Groove
Groove Joint Plier, 0.87 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 In Overall Length, 0.81 In Jaw Length, 0.47 In Jaw Width, 1.69 In Shank Length, 16 Pieces
8801180SBA 7-1/4" Alligator Water Pump Pliers
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.96 (Each) $30.77 (Each)
Carton/Reel $16.96 (1 Each) $30.77 (1 Each)
Standard Packaging/Reel $84.80 (5 Each) $30.77 (1 Each)
Material CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention -
Color Channellock Blue (Handle) -
Handle Material Plastic Grip -
Overall Length 6.5 in;165.1 mm -
Size 6.5" Tongue & Groove -
Construction Patented reinforcing edge minimizes stress breakage -
Description 6.5" TONGUE & GROOVE 7-1/4" ALLIGATOR WATER PUMP PLIERS
Features The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. -
Long Description Groove Joint Plier, 0.87 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 in Overall Length, 0.81 in Jaw Length, 0.47 in Jaw Width, 1.69 in Shank Length, 16 Pieces -
Product Type Groove Joint Plier Alligator® Water Pump Pliers, Red HNDL
Short Description 9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel -
Special Features (5) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge -
Cutting Capacity 0.87 in;22.1 mm -
cutting material C1080 High Carbon Steel -
Handle Type CHANNELLOCK BLUE® grips for comfort -
includes GS-50 5 Pc Pliers Set;GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;GS-1 2pc Tongue & Groove Pliers Set -
Jaw Length 0.81 in;20.57 mm -
Jaw Opening 0.87 IN -
Jaw Width 0.47 in;11.94 mm -
Number of Pieces 16 -
Shank Length 1.69 in;42.93 mm -
Made in USA yes -
Brand Channellock , Inc. Knipex
Manufacturers Part Number 426 88 01 180 SBA
Category Description HAND TOOLS HAND TOOLS
Type Tongue & Groove, Pump Plier, Water Plier, Tools -
Application Mechanical/Home Repair/Auto/Plumbing -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat