Item Comparison: 230, 450S

Item

230 - 1/2" Steel Set/Screw Emt Connector - Bridgeport

230
1/2" Steel Set/Screw Emt Connector

$0.2581 Each

$129.05 (500 Each)

QTY:
Each
Add
450S - 1/2" STL Emt Set/Screw Conn - Eaton

450S
1/2" STL Emt Set/Screw Conn

$0.2832 Each

$14.16 (50 Each)

QTY:
Each
Add
Nacogdoches 0 146
All Stores 65,611 54,405
Vendor Bridgeport Eaton
Catalog Number 230 450S
Manufacturer Number 230 450S
Category Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747002303 00784564104502
Weight per package 0.0002 (lbs/each) 0.08 (lbs/each)
Description 230 1/2" Steel Set/Screw Emt Connector
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 In Length, 7/8 In Diameter, 0.0002 LB/Ea
450S 1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.26 (Each) $0.28 (Each)
Carton/Reel $12.90 (50 Each) $14.16 (50 Each)
Standard Packaging/Reel $129.05 (500 Each) $14.16 (50 Each)
insulation None -
Material Steel -
Finish Zinc Electroplated -
Diameter 7/8 in 0.82 in
Length 1-1/2 in 1.43 in
Size 1/2 -
Description 1/2" STEEL SET/SCREW EMT CONNECTOR 1/2" STL EMT SET/SCREW CONN
extra long description BPT 230 1/2 SET SCREW CONN. STEEL MIDWEST 450S 1/2 EMT SS CONN
Features Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 in Length, 7/8 in Diameter, 0.0002 lb/EA EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 in Length, 0.82 in Diameter, 0.46 in Thread Length, 0.08 lb/EA
Product Type Emt Set Screw Connector 1/2 Emt SS Conn
Short Description EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Electro-Plated EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Plated, 50 PK
Special Features Concrete-Tight Concrete-Tight
Color/Finish Zinc Electro-Plated Zinc Plated
Connection Orientation Straight Straight
Connector Type SET SCREW -
dimensions - 1.5000 IN X 0.8800 IN X 0.8800 IN
for use with Join EMT to Box or Enclosure EMT Conduit
Insulated/Non-Insulated Non-Insulated Non-Insulated
media Yes -
package quantity 500 PK;50 CT 50 PK
Standards Met cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL E-22132;cUL
Thread Length - 0.46 in
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 230 450S
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Set screw type connector
Trade Size 1/2 in 1/2 in
Weight 0.0002 lb/EA 0.08 lb/EA
Application Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. Commercial
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat