Item Comparison: 45415, 48226109

Item

45415 - Reflex Premium T-5 Wire Stripper - Ideal

45415
Reflex Premium T-5 Wire Stripper

$24.97 Each

$24.97 (1 Each)

QTY:
Each
Add
48226109 - 7-1/8" Wire Stripper/Cutter For Solid/Stranded Wir - Milwaukee®

48226109
7-1/8" Wire Stripper/Cutter For Solid/Stranded Wir

$19.57 Each

$19.57 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 54 91
Vendor Ideal Milwaukee®
Catalog Number 45415 48226109
Manufacturer Number 45-415 48-22-6109
Category Hand Tools & Hydraulic Tools - Strippers Hand Tools & Hydraulic Tools - Strippers
Classification Hand Tools Hand Tools
UNSPSC 27112151 - Wire-stripping pliers 27112151 - Wire-stripping pliers
UPC/EAN/GTIN 00783250454150 00045242356829
Weight per package 0.35 (lbs/each) 0.385 (lbs/each)
Description 45415 Reflex Premium T-5 Wire Stripper
Wire Stripper, Ergonomic Handle, 0.35 LB
48226109 7-1/8" Wire Stripper/Cutter For Solid/Stranded Wir
Milwaukee 48-22-6109 Wire Strippers Feature A Swing-Lock Design For Fast One-Handed Operation, and Won’T Open When Stored In A Pouch or Backpack. These Pliers Feature A Curved Blade Design That Allows For Clean Cuts Through Larger Wire Sizes and Have The Capability to Cut #6 and #8 Bolts. The Pliers Ergonomic Handle Form and Lightweight Design Allows For Maximum Versatility and Smooth Wire Stripping. The Milwaukee 48-22-6109 Is Perfect For The Toughest Of Jobsites. Milwaukee Stands Behind Their Product and
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.97 (Each) $19.57 (Each)
Carton/Reel $24.97 (1 Each) $19.57 (1 Each)
Standard Packaging/Reel $24.97 (1 Each) $19.57 (1 Each)
Blade Material - Steel
Size 10 - 18 AWG Solid, 12 - 20 AWG Stranded -
Description REFLEX PREMIUM T-5 WIRE STRIPPER 7-1/8" WIRE STRIPPER/CUTTER FOR SOLID/STRANDED WIR
extra long description IDEAL 45-415 Wire Stripper,Ideal,Re MILW 48-22-6109 Wire Strippers
Features Invented and manufactured at our Sycamore, Illinois facility, the T(R)-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping;the stripper features a Thumb-Valley(TM) thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 1 Wire Stripper/Cutter for Solid & Stranded Wire
Long Description Wire Stripper, Ergonomic Handle, 0.35 lb Milwaukee 48-22-6109 wire strippers feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. These pliers feature a curved blade design that allows for clean cuts through larger wire sizes and have the capability to cut #6 and #8 bolts. The pliers ergonomic handle form and lightweight design allows for maximum versatility and smooth wire stripping. The Milwaukee 48-22-6109 is perfect for the toughest of jobsites. Milwaukee stands behind their product and
Product Type Wire Stripper Wire Strippers
Short Description Wire Stripper, Ergonomic Handle, T-5 T-Stripper, 0.35 lb Wire Strippers
Special Features Sleeves that Extend to Stripping Head to Cushion Thumb and Fingers;Textured, No-Slip Sleeves Provide a Sure;Easy Grip -
Blade Length - 0
Handle Length - 4.2
Handle Type Ergonomic -
package quantity 1 ct -
Made in USA yes -
Brand Ideal milwaukee
Manufacturers Part Number 45-415 48-22-6109
Category Description HAND TOOLS HAND TOOLS
Type Wire Stripper -
Weight 0.35 lb 0.4
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat